Page 257 - Buck & Hickman Industrial Supplies 2016
P. 257

Survey Equipment
Measuring Wheels
Chalk Lines
RD500 Range measuring wheel
OPP chalk line
A new ergonomic designed chalk line which holds
30 metres of string and 30 grams of chalk. It features a stainless steel end hook for durability and rust prevention and can be used vertically as a plumb bob.
Price Order Code each
1260207 5.74
Compact 9m Chalk Line
Less than half the size standard chalk reels – but still as functional
9m precision line – ample for most applications 3.5:1 gear ratio – fast rewind
28g capacity – 50 lines per refill
Can be used vertically as a plumb bob
Order Code Part Number
SL6X chalk line
Robust aluminium housing with a large refill cap. 6:1 gear ratio provides a fast rewind with a handle that locks to prevent tangles. Durable polyester/nylon line has a wide pronged hook. Chalk sold separately.
Price Order Code Line Length each
Surfaces
Hard, smooth
Paving
Uneven
Grass & carpet
Soft Sand
Rating
1260465 30 mtr
9.02
Normally used on smoother surfaces and over shorter distances. Ideally suited for carpets, flooring, paving, garden layouts, factory layouts.
Features:
• Trigger brake
• Folds to one third
• Push button release clip
• Push button zero reset
• Wrist strap
• Follows fine edges
• Runs in straight line
• Balanced in line movement
• Better traction
• Wheels run on sealed roller bearings • Zero point indicator
• Heavy duty
• Lightweight
• Easy storage
Order Code
2017120
FatMax XL chalk line
The FatMax XL chalkline features a diecast aluminium housing with clear view case allowing the user to see the amount of chalk available.
The rewind facility is now 5 times faster and the quick crank will not spin when pulling out the line. Also includes belt hook.
Price Price each Order Code each
2525947 STHT0-47147 7.69
70.58
1260262 12.68
PowerWinder 30m chalk line set
3.5 to 1 gear ratio - rewinds 3.5 x faster. High impact ABS case with chalk view window. Case holds over 1.5oz of chalk. Contains 100ft of 40lb string. Sliding door for quick and easy refill. Locking mechanism for plumb bob application. Stainless steel end hook for added durability and rust prevention and case storage. Ergonomic design for comfort and grip.
Price Order Code Part Number each
1359059 0-47-465 15.02
Circumference (Max)
0.5 m
Circumference (mm)
1.5 ft
Diameter of Wheel
0.16 m
Distance, operating
1000 ft
Increments
0,1
Increments, lbf/in
0.1 ft
Net Weight
1.16 kg
Price each
Power winder chalk line
The power winder chalk line features a new ergonomic design and holds 30 metres of string and 45 grams of chalk.
The 3.5 to 1 gear ratio makes rewinding much faster. The metal cranked handle folds neatly in to the case for storage.
With a stainless steel end hook for added durability and rust prevention and weight and style combination provides a plumb bob utility.
Price Order Code each
1260208 8.47
239
135507
135481 518696 135480
135482 135477 135474


































































































   255   256   257   258   259