Page 256 - Buck & Hickman Industrial Supplies 2016
P. 256
Survey Equipment
Measuring Wheels
Rolosure 50 measuring wheel
RCP Classique measuring wheel
Surfaces Rating
Hard, smooth
Paving
Uneven
Grass & carpet
Soft Sand
Can be used on most surfaces, smooth and uneven, and over long or short distances. Supplied with carry bag for storage when not in use. Ideally suited for road marking, construction, paving, fencing, pool construction, garden layouts, field layouts, factory layouts, property assessments.
RD1000 Deluxe measuring wheel
Surfaces Rating Hard, smooth
Paving
Uneven
Grass & carpet
Soft Sand
Can be used on most surfaces smooth and uneven, and over long or short distances. Ideally suited for road marking, construction, paving, fencing, pool construction, garden layouts, field layouts, factory layouts, property assessments.
Surfaces
Hard, smooth
Paving
Uneven
Grass & carpet
Soft Sand
Rating
Designed for measuring around office, factory or home and over short distances. Ideal for positioning of furniture, machines and measuring along walls
and floors for quick reference measurements such as carpets, tiles, curtains and many more applications. The Roto-Sure will measure an arch or curved surface far more quickly and accurately than a tape measure
Features:
• Pistol grip zero reset
• Trigger brake
• Folds in half
• Push button release clip
• Push button zero reset
• Kick down side stand
• Convenient carry handle
• Wrist strap
• Debris removing scraper
• Follows fine edges
• Runs in straight line
• Balanced in line movement
• Better traction
• Wheels run on sealed roller bearings • Zero point indicator
• Heavy duty
Features:
• Trigger brake
• Folds in half
• Push button release clip
• Push button zero reset
• Kick down side stand
• Convenient carry handle
• Wrist strap
• Debris removing scraper
• Follows fine edges
• Runs in straight line
• Balanced in line movement
• Better traction
• Wheels run on sealed roller bearings • Heavy duty
Features:
• Telescopic handle folds to one third • Push button release clip
• Wrist strap
• Follows fine edges
• Runs in straight line
• Balanced in line movement
• Better traction
• Wheels run on sealed roller bearings • Lightweight
• Easy storage
Circumference (Max) Circumference (mm) Diameter of Wheel Distance, operating Increments Increments, lbf/in Net Weight
Order Code
2017121
0.16 m 0.5 ft 0.5 m 100 ft 0.1 m 0,1
0.7 kg
Circumference (Max) Circumference (mm) Diameter of Wheel Distance, operating Increments Increments, lbf/in Net Weight
Order Code
2017119
1m 3.2 ft 0.32 m 1000 ft 0,1
0.1 ft 2.36 kg
Circumference (Max) Circumference (mm) Diameter of Wheel Distance, operating Increments Increments, lbf/in Net Weight
Order Code
2017118
1m 3.2 ft 0.32 m 1000 ft 0,1
0.1 ft 2.1 kg
Price each
38.46
Price each
113.94
Price each
127.34
238
135510
135508
135509