Page 255 - Buck & Hickman Industrial Supplies 2016
P. 255

Measuring | Survey Equipment
Engineers Straight Edges
Measuring Wheels
Bevel edge straight edge
Manufactured from a high quality hardened steel with one 30° bevelled edge.
Finished ground on both sides and edges and has clearly marked supporting points on 900mm / 36”” version.
Counter measuring wheel
Durable traditional counter measuring wheel for best value.
Gear driven counter with tough plastic housing.
5 digit counter with manual reset button.
Heavy duty meta folding handle and rubber hand grip. Folding wheel mount.
Diecast aluminium wheel, wear resistant rubber tread. Folding kick stand.
Technical
Specification
Accuracy +/- 1% typically
Diameter of Wheel 318 mm
Mount Folding wheel mount included Standard(s) Diecast wheels. HD rubber tyres for
Order Code
8868450
Accuracy
+/- 1% typically
Diameter of Wheel
318 mm
Mount
Folding wheel mount included
durability. Tough counter moulding for strength
Price Standard(s) each
Diecast wheels. HD rubber tyres for 68.07 durability.
Tough counter moulding for strength
Manufactured to BS5204 Grade B and suitable for general workshop use.
Length Order Code Length (in)
2017334 300 mm 12 in
230968 600 mm 24 in
230969 900 mm 36 in
Thickness Width
Price each
139.00
264.00
433.50
4.76 mm
6.35 mm
7.94 mm
32 mm
41 mm
51 mm
Small measuring wheel
Built for interior industrial use.
Tough plastic gear housing.
5-digit counter with reset button.
85 durometer rubber wheels for durability and traction. Aluminium handle, two piece retractable.
Technical Specification Diameter of Wheel Range
Standard(s)
Order Code Accuracy
100 mm 9999.99 m
Diecast wheels. HD rubber tyres for durability. Tough counter moulding for strength
Price each
No. 310 hardened, unbevelled edges
8868468 +/- 2% typically 53.22
Designed for measuring around office, factory or
home and over short distances. Ideal for positioning
of furniture, machines and measuring along walls
and floors for quick reference measurements such as carpets, tiles, curtains and many more applications. The Rolosure will measure an arch or curved surface far more quickly and accurately than a tape measure.
Finished ground on both sides and edges. Marked
at supporting points on the 900mm (36in) size and upwards. The 310 conforms to BS5204 Pt 2, whilst the 312 conforms to Grade A of the same specification. Grade B.
Order Code Length Total Width (T) Thickness
Price each
246.00
407.00
031424 600 mm 41 mm
031422 900 mm 50 mm
6.35 mm
7.94 mm
RES1000 measuring wheel
Surfaces Rating
Hard, smooth
Paving
Features:
• Telescopic handle folds to one third • Push button release clip
• Wrist strap
• Follows fine edges
• Runs in straight line
• Balanced in line movement
• Better traction
• Wheels run on sealed roller bearings • Lightweight
• Easy storage
No. 312 hardened, unbevelled edges
Circumference (Max) Circumference (mm) Diameter of Wheel Distance, operating Increments Increments, lbf/in Net Weight
Order Code
2017117
1m 3.2 ft 0.32 m 1000 ft 0.1 m 0.1 ft 1.8 kg
Finished ground on both sides and edges. Marked
at supporting points on the 900mm (36in) size and upwards. The 310 conforms to BS5204 Pt 2, whilst the 312 conforms to Grade A of the same specification. Grade A.
Order Code Length
Price Uneven Total Width (T) Thickness each
031427 300 mm 41 mm
031428 600 mm 50 mm
031429 900 mm 63 mm
6.35 mm 168.00
8 mm 295.00
9.5 mm 448.50
Grass & carpet
Price each
83.60
Soft Sand
237
135250 135252 135251
135511
135514
135513


































































































   253   254   255   256   257