Page 254 - Buck & Hickman Industrial Supplies 2016
P. 254
Measuring
Steel Rules
Straight Edges
2M Metre White folding Rule-10 Segments
With Metal Ends
Material: Glass fibre reinforced polymide. Scratch, weather and chemical resistant.
Joints: Playfree, wear resistant and maintenance free joint with steel spring pin for constant tension. Useful 90° snap-in-position.
Scale: Deep embossed black scale in 1mm increments. Every 10cm is marked in red.
Accuracy: CE conformity, EU standard accuracy class III.
Price Order Code each
2525704 6.72
2M Metre White folding Rule with Angle and Depth Measurment -10 Segments with Metal Ends Material: Glass fibre reinforced polymide. Scratch, weather and chemical resistant.
Joints: Playfree, wear resistant and maintenance free joint with steel spring pin for constant tension.
Useful 90° snap-in-position.
Scale: Deep embossed black scale in 1mm increments. Every 10cm is marked in red.
Accuracy: CE conformity, EU standard accuracy class III.
Extra: Readable from both sides through a second backwards running scale (Recto Verso).
Depth measurement with push-out depth gauge. Angle measurement with anchoring of depth gauge in fixation hole.
Price Order Code each
2525705 6.77
Measuring stix
Steel measuring tape with adhesive backing reading left to right. Tape measure sticks to almost any work surface for convenient at a glance measurements. Manufactured from high quality steel, these rules are flat and can be cut to size with scissors and mounted on workbenches, saw tables, drafting tables etc.
Straight edges
DIN 874/2 general purpose
Roebuck steel straight edges are manufactured to DIN 874 and are available in 2 grades. Each straight edge is serialised and marked with its supporting points on one side face. Working and side faces are fine ground.
Price Blade Width each
13 mm 4.07
19 mm 4.64
13 mm 5.20
Order Code Length
030470 500 mm
030471 750 mm
030472 1000 mm
030473 1500 mm
030474 2000 mm
DIN 874/1 BS Grade B
Price Section each
Order Code Length of Blade
030175 1.2m/4’
030173 2m/6’
030174 3.65m/12’
Circumference Tapes
30 x 6 mm
40 x 8 mm
40 x 8 mm
50 x 10 mm
60 x 12 mm
52.41
88.77
112.55
215.35
295.20
135280
Roebuck steel straight edges are manufactured to DIN 874 and are available in 2 grades. Each straight edge is serialised and marked with its supporting points on one side face. Working and side faces are fine ground.
Order Code Length
030475 500 mm
030476 750 mm
030477 1000 mm
030478 1500 mm
030479 2000 mm
Price Section each
Lufkin executive diameter circumference tape
Designed for measuring diameters of pipes, cables and circular objects, this tape is supplied in a polished chrome case. The blade is double sided with graduations in bold on a yellow background for easy reading. A spring action returns the blade to the case.
40 x 8 mm
50 x 10 mm
50 x 10 mm
60 x 12 mm
70 x 15 mm
84.56
128.23
171.95
337.76
850.64
Order Code Blade Width
Tape Length
2 m
Price each
21.72
010606
6 mm
General purpose straight edge
Ungraduated
A range of general purpose carbon steel straight edges.
Order Code Length
031555 500 mm
031556 1000 mm
031557 1500 mm
031558 2000 mm
Price Section each
Vernier circumference and diameter tape
40 x 5 mm
40 x 5 mm
40 x 5 mm
40 x 5 mm
38.10
73.10
114.62
151.16
135281
16mm wide hardened spring steel tape with 0.1mm vernier reading. Circumference graduations in millimetres on lower edge and diameter graduations on upper edge.
General purpose straight edge Graduated
A range of general purpose carbon steel straight edges. Graduated in mm’s on bevel edge.
Plastic folding rules
Tough engineering plastic folding rule. Double spring in each joint. Deep graduation. Red decimal figures. EEC homologation.
Circumference Order Code (mm)
032129 60-950 mm
032130 940-2200 mm
032131 2190-3460 mm
Diameter (mm)
20-300 mm
300-700 mm
700-1100 mm
Price each
131.64
164.47
197.39
Order Code Length
031559 500 mm
031560 1000 mm
031561 2000 mm
Section
40 x 5 mm
40 x 5 mm
40 x 5 mm
Price each
50.14
110.01
237.68
Order Code Part Number
1359062 0-35-229
Number of Folds
13
Price Length each
2 m 7.69
236
135279
202565
202564
135242
135241
135265
135283
135282