Page 253 - Buck & Hickman Industrial Supplies 2016
P. 253
Measuring
Steel Rules
Black chrome rules
Manufactured from high quality British steel. The rulers are hardened and tempered and have a satin chrome finish for durability and non-glare viewing. “D” End style. All rules are supplied in individual plastic wallets. Front side is graduated in 10ths, 16ths, 20ths, 32nds, 50ths, 64ths and 100ths. Reverse side is graduated in 0.5mm and 1.0mm.
Engineers Steel Rules
Rustless steel rules with imperial and metrc graduations. Class I accuracy.
Line of chords and circumference single fold steel rules
These rules incorporate a scale from 0°- 120° in 1⁄2°
. Two centre dots are provided, one on each blade and with the aid of dividers the rule can be set at any desired angle or an existing angle can be determined. Made from rustless steel. Length 600mm/24in.
Price Order Code Length Material Graduation each
Length Order Code (in)
Length Price
031351
031352
233616
6
12
39
(mm)
150
300
1000
Total Width
19 mm
each
6.61
25 mm 11.11
Length Total
Price each
7.91
13.36
25 mm
32.89
Order Code Length
030144 150 mm
030145 300 mm
(in)
6 in
12 in
Width
19 mm
25 mm
Width
3/4 in
1 in
230905 600 mm Steel
mm, figured every 29.61 10mm in mm and
line of chords
scale one side.
Subdivided mm and circumference scale in mm order.
Magnetic steel rules
Imperial and metric
Magnetic rules contain encapsulated button magnets and are suitable for fixing to machine slides, guillotine blades and sheet metal. Manufactured from hardened and tempered high quality British steel, they conform to BS 4372-1968 for accuracy. Etched from precise glass masters with satin chrome finish and blackened graduations for wear resistance and non glare viewing. Front side marked 64ths and 32nds: figured in inches. Reverse side marked 1.0mm and 0.5mm: figured in millimetres.
Manufactured from fine quality steel, hardened and tempered with a satin finish. All have two sides, four edges and a “”D”” end.
Front side figured in inches 16ths, 32nds, 64ths, 10ths, 20ths, 50ths and 100ths. Reverse side figured in millimetres 0.5 and 1.0.
Longlife rule
Part Length Order Code Number (in)
Length
150 mm
150 mm
300 mm
300 mm
600 mm
Total Price Width each
Made from Makrolon, a tough engineering plastic which is flexible and virtually unbreakable. One bevelled edge 38mm wide.
Order Code Item Description
030458 150mm / 6in Magnetic rigid
030459 300mm / 12in Magnetic rigid
030460 600mm / 24in Magnetic rigid
030461 900mm / 36in Magnetic rigid
030469 1200mm / 48in Magnetic rigid
Imperial and metric steel rules
Price each
16.38
33.32
65.14
123.89
210.61
230133B ER206F
230131 ER106F
230134 ER212
230132 ER112
230135 ER424
Metric
6 in
6 in
12 in
12 in
24 in
12.5 mm
19 mm
12.5 mm
25 mm
25 mm
7.20
6.70
11.80
11.80
31.50
135264
Length Order Code Length (in)
Price Graduation each
031492 1 m
39 “
Inches into 8ths one side. Subdivided mm, figured every 10mm top edge. Marked every 5mm. Figured every 10mm bottom edge.
13.15
Manufactured from fine quality steel, hardened and tempered with a satin finish. All have two sides, four edges and a “D” end.
Both sides figured in millimetres 0.5 and 1.0.
Total Width Price Order Code Part Number Length (T) each
230136 ER306F
230137 ER312
150 mm 19 mm 7.20
300 mm 25 mm 11.80
Two sides - four edges. Subdivided inches in 16ths, 32nds, 64ths, 10ths, 20ths, 50ths, 100ths one side. mm, 0.5mm, figured every 10mm in mm other side. One round end. Rustless. SR patterns (03-1366 to 03- 1367) are supplied with an easy to read anti-glare finish.
Single fold steel rules
Order Code Length
031366 150 mm
031367 300 mm
Length (in)
6 in
12 in
Price Total Width each
12.5 mm 6.95
12.5 mm 11.69
Rustless. Length 600mm/24in
Order Code Graduation
230901 mm, figured every 10mm in mm one side. Subdivided inches in 16ths
Price each
26.21
other side, untipped
235
135276
135272
135270
135266
9781
135277
135274
135278