Page 252 - Buck & Hickman Industrial Supplies 2016
P. 252

Measuring
Dipping Tape
Steel Rules
IPM specification
Tape and frame
Graduated in millimetres on one side and in feet, inches and thousandths of an inch on the reverse. With steel swivel hook and graduated brass weight with tapered base. The tape is wound on to an aluminium frame winder with plastic handle.
Specifications conform to those laid down by the Institute of Petroleum. Used in the petrochemical industry.
Supplied without weight.
135246
White enamelled steel dipping tapes Price Graduated in millimetres on one side and in feet, inches Order Code Length each
Steel Rules
English metric square end rules
Square end rules are manufactured from hardened and tempered high quality British steel and conform
to BS 4372-1968 for accuracy. Etched from precise glass masters with satin chrome finish and blackened graduations for wear resistance and non-glare viewing. Front side marked 64ths and 32nds: figured in inches. Reverse side marked 1.0mm and 0.5mm: figured in millimetres.
231716 10 m 116.35
and thousandths of an inch on the reverse. With steel
swivel hook and graduated brass weight with tapered 231717 20 m 157.73 base. The tape is wound on to an aluminium frame 231718 30 m 189.74 winder with plastic handle.
Order Code Length
Length
Price each
231710B 10 m
231711 20 m
231712 30 m
Tape refill
Graduated in millimetres on one side and in feet, inches and thousandths of an inch on the reverse. With steel swivel hook and graduated brass weight with tapered base. The tape is wound on to an aluminium frame winder with plastic handle.
33 ft
66 ft 78.50 100 ft 109.25
65.71
Price each
7.49
12.54
22.79
31.48
89.47
135247
Price each
67.83
96.43
150.86
135248
Order Code Item Description
030550 150mm / 6in Square end rigid
030551 300mm / 12in Square end rigid
030552 450mm / 18in Square end rigid
030553 600mm / 24in Square end rigid
030554 900mm / 36in Square end rigid
Order Code Length
231719 10 m
231720 20 m
231721B 30 m
Brass weight
Order Code
Standard steel rules
EC class 1. Manufactured from fine quality steel,
hardened and tempered with a satin finish. “D” end. Price Graduated both sides. Front 16ths, 32nds, 64ths, each 10ths, 20ths, 50ths and 100ths. Reverse side 0.5 and
231722 55.54 1.0 millimetres to BS 4372/1968.
Length Total Price
Metric square end rules
Order Code Length
(in)
6 in
12 in
Width Width each
19 mm 3/4 in 4.94
25 mm 1 in 8.54
Manufactured from high quality steel and fully hardened and tempered with a non-glare satin chrome finish. Graduations etched from precise glass masters for repeated accuracy.
Specifications:
Rules graduated both sides: 1.0mm & 0.5mm Conform to EEC-Class 1, Ref 73/362/EEC
Etched carbon steel Imperial/Metric
135243
233620
233621
150 mm
300 mm
Graduated in millimetres on one side and in feet, inches and thousandths of an inch on the reverse. With steel swivel hook and graduated brass weight with tapered base. The tape is wound on to an aluminium frame winder with plastic handle.
Total
Width Price
Price Length each
33 ft 95.63
66 ft 112.70
100 ft 132.80
135244
Order Code Length
2017359 150 mm
2017360 300 mm
2017361 450 mm
2017362 600 mm
2017363 1000 mm
Type(s) (T)
Rigid 19 mm
Rigid 25 mm
Rigid 29 mm
Rigid 29 mm
Rigid 32 mm
Thickness each
Order Code Length
231713 10 m
231714 20 m
231715 30 m
Metric
1 mm
1 mm
1 mm
1 mm
1 mm
8.45
14.14
24.39
35.50
96.44
Graduated in millimetres on one side and in feet, inches
and thousandths of an inch on the reverse. With steel
swivel hook and graduated brass weight with tapered
base. The tape is wound on to an aluminium frame EC Class 2. Both edges: 1mm, figured in cm. winder with plastic handle.
Metric steel rules
Price Order Code Length each 032120 1m
95.61 032121 1.5 m 101.29 032122 1.5 m 107.84 032123 2m
135245 032124 2m Graduated in millimetres on one side and in feet, inches
Price Section each
Order Code Length
032140 10 m
032141 20 m
032142 30 m
30 x 1 mm 46.59
30 x 1 mm 72.16
40 x 2 mm 159.71
30 x 1 mm 103.33
40 x 2 mm 200.38
Etched rustless
and thousandths of an inch on the reverse. With steel Metric/English steel rules 135263 swivel hook and graduated brass weight with tapered EC Class 2. Top edge: 0.5mm and 1mm, figured in cm.
base. The tape is wound on to an aluminium frame Bottom edge: 16ths, 32nds, 64ths, figured in inches. winder with plastic handle.
Tin coated steel rules
Titanium nitride coated, RC80 hardness, for exceptional
13mm wide etched rustless steel tape with raised markings. Supplied complete with graduated stainless steel weight. Graduated in mm on one side only. Price
Order Code Length each
Order Code Length
032125 1 m
032126 1.5 m
032127 1.5 m
032128 2 m
Length (in)
40 “
60 “
60 “
80 “
wear and visibility. Long lasting, hard wearing, non- Price glare finish. Scratch resistant microfine graduations
Section each
30 x 1 mm 44.20
30 x 1 mm 88.16
40 x 2 mm 146.19
30 x 1 mm 89.58
with excellent clarity and contrast, 30% harder than standard.
Length Total
Price each
17.09
30.36
032143 10 m
032144 20 m
032145 30 m
170.15
191.45
248.07
Order Code Length
030146 150 mm
030147 300 mm
(in)
6 in
12 in
Width
19 mm
25 mm
Width
3/4 in
1 in
234
135249
135269
135268
135273
135267
135271


































































































   250   251   252   253   254