Page 251 - Buck & Hickman Industrial Supplies 2016
P. 251

Measuring
Laser Measuring
Laser Distance Meter
Improved visibility with backlit screen
• Ability to measure up to 80 m (260 ft) for 419D, 100 m (330 ft) for 424D
• Tripod mode allows you to mount to a tripod for measuring long distances
• Stake out function
• Enhanced Pythagoras calculation for determining distance indirectly from three other measurements
• Audible keypad feedback
• Storage of the last twenty measurements for quick recall of distance
• Strong environmental protection with IP54 (water spray and dust proof) sealing
424D Laser distance meter
The Fluke laser distance meters use the most advanced distance measuring technology. These meters are
fast, accurate, durable, and easy to use—just point
and shoot. The simple design and easy one-button operation means you spend less time measuring while increasing the reliability of the answers that you need.
• Reduction of estimation errors, saving both time and money
• The most advanced laser technology for distance measurement
• Instant measurement with one-button operation
• Easy targeting with bright laser
• Quick calculation of area (square footage) and volume • Easy addition and subtraction of measurements
• Minimum/maximum function
• Improved battery life from automatic shut-off feature • Pythagoras calculation for determining distance indirectly from two other measurements
• Inclination sensor for taking measurements in hard to reach areas
• Compass provides a “heading” for distance measurement
• Automated endpiece correction: when measuring from an edge or corner, a built-in sensor detects the position of this bracket and automatically changes the reference point
• Pouch with Fluke logo
• Three-year warranty
All models include: Laser distance meter, two AAA batteries, users manual on CD, quick reference guide, vinyl carrying pouch, and three-year warranty
LD300 laser distance measure
Ideal for fast accurate measuring of distance, areas and volumes. Accurate to +/- 2mm. It features an illuminated display and has a protection class of IP40. Comes complete with a handy belt pouch.
Order Code Range
2017300 30m/100ft
Brick Tape
Price each
99.92
Technical Specification Maximum measurement distance Accuracy
Battery Life (# of measurements) Area measurement
Volume measurement Pythagoras calculations
Plus and minus calculations Measurement storage
Backlight
Minimum/maximum
Audible keypad feedback
Tripod mount
Stake out
Dust and splash proof rating Display
Automated endpiece correction
Order Code Range
2516391 80 m
DW0305K Laser Distance Meter - 50m
80m (260ft)
+/-1mm (+/-0.04in) 5000
Yes
Yes
Full
Yes
20 complete displays Yes
Yes
Yes
Yes
Yes
IP54
3 line
Yes
Brickmate tape
Price each
189.00
Technical Specification
Maximum measurement distance
Accuracy BatteryLife(#ofmeasurements) Area measurement
Volume measurement Pythagoras calculations
Plus and minus calculations Measurement storage Backlight
Minimum/maximum
Audible keypad feedback Tripod mount
Corner angle measurement Stake out
Dust and splash proof rating Compass
Inclination sensor
Display
Automated endpiece correction
Order Code
2516392
80m (260ft)
+/-1mm (+/-0.04in) 5000
Yes
Yes
Full
Yes
20 complete displays Yes
Yes
Yes
Yes
Yes
Yes
IP54
Yes
Yes
3 line
Yes
Price each
289.00
An innovative way to set out dry bonds and accurately calculate brick quantities, this specialist tape measure has been designed specifically to aid professional bricklayers in their work.
Unique blade design with four blade scales to calculate brick and block quantities and course heights along with a conventional metric scale for general measuring. Tough, hi-vis, ergonomic case with rubber grip pad. Easy to operate positive lock minimising blade slip. Unique snap-in quick-release belt holster. Bump stop and reinforcement plate for added blade and end-hook protection. Triple riveted, self-zeroing end-hook. Polyester coated carbon steel blade.
Order Code Length of Blade
1260417 8m
Fish Tape
Price Blade Width each
25 mm 14.29
Selling Proposition
Laser distance measurer (LDM) manufactured to withstand the inevitable job site drops and falls on the Job site
It has a range of up to 50m and an accuracy of +/- 1,5mm
Common end-user functions : linear meter readings, surface and volume calculations. It will add or subtract readings and calculate distance in Metric and Imperial. The user can select the unit to continually measure which allows layout applications.
Pythagoras indirect height function will allow to measure distances even when point A and/or point B isn’t accessible for linear measurement
Unit stores last 5 measurements
Specifications
Laser class Class 2
Levelling Accuracy +/- 1,5mm/m
Number of beams 1
Indoor Visibility Range 50m m
Power Source 2 x 1.5v dc LR03 (AAAsize) batteries Weight (incl. battery) 150 g
Price Order Code each
2525923 113.00
Fish tape
For pulling cables through conduit. 15m (50ft) long flexible spring steel blade. Width 3.2mm, thickness 1.6mm. Durable plastic cassette with handle and brake.
Order Code Length
1016152 15 m
Length
50 ft
Price each
15.02
233
519992 PO-547873
135259
135253
135240 135254


































































































   249   250   251   252   253