Page 250 - Buck & Hickman Industrial Supplies 2016
P. 250

Measuring
Laser Measuring
TLM65 SD Laser Measure
Short distance digital laser measure with a continuous measurement function. Area & Volume calculation function. Metric and Imperial measurement selection.
FatMax TLM220i laser measure
With a range from 5cm to 200 metres and an accuracy of +/-1mm. The digital point finder with a 4 x zoom
and a long range mode for bright situations, allows
you to locate the exact point to measure. Capable of trapezium, indirect horizontal measuring and triangle area calculation. Inclination sensor allows measurement of angles up to 45° and direct horizontal distances.
414D Laser distance meter
The Fluke laser distance meters use the most advanced distance measuring technology. These meters are
fast, accurate, durable, and easy to use—just point
and shoot. The simple design and easy one-button operation means you spend less time measuring.
• Reduction of estimation errors, saving both time and money
• The most advanced laser technology for distance measurement
• Instant measurement with one-button operation
• Easy targeting with bright laser
• Quick calculation of area (square footage) and volume • Easy addition and subtraction of measurements
• Minimum/maximum function
• Improved battery life from automatic shut-off feature • Pythagoras calculation for determining distance indirectly from two other measurements
• Pouch with Fluke logo
• Three-year warranty
All models include: Laser distance meter, two AAA batteries, users manual on CD, quick reference guide, vinyl carrying pouch, and three-year warranty.
Accuracy Measuring Range
Order Code Model number
2525964 STHT1-77032
+/-3 mm 0.5 - 20 mtr
Price each
54.78
Technical Specification Operating Temp (Max) Operating Temp (Min) Range - Measuring (Min) Laser Class
Range - Measuring (Max)
Order Code
+50 deg C -10 deg C 0.05 m
II
200 m
True Laser Measure TLM165
Price each
This new laser measure has a range of 165 feet (50metres), with an Accuracy of +/- 1.5mm.
It measures distance, add or subtract, calculates area and volume, makes automatic calculations which in turn makes job estimates quick and easy.
The continuous measurement finds distance from target quickly and easily, and makes indirect measurement using pythagoras. It measures height even when point A and/or point B is not accessible for linear measurement. This unit stores the last 5 measurements taken for reference, and features a backlit 2-line display, which provides visibility in all working conditions.
The corner stand-off end post makes true corner-to- corner measurements easy and accurate, and over- moulded housing makes this IP54 water and debris resistant for durability and added protection.
Supplied complete with batteries and protective pouch.
2015100 590.01
Order Code Distance (Metre)
2516782 50
Distance (Feet)
165
Price each
120.68
DW03101K Laser Distance Meter - 100m
Selling Proposition
Laser distance measurer (LDM) manufactured to withstand the inevitable job site drops and falls on the Job site
It has a range of up to 100m and an accuracy of +/- 1mm
Common end-user functions : linear meter readings, surface and volume calculations. It will add or subtract readings and calculate distance in Metric and Imperial. The user can select the unit to continually measure which allows layout applications.
Pythagoras indirect height function will allow to measure distances even when point A and/or point B isn’t accessible for linear measurement
Triangular area calculation to provide angle measurement
Specifications
Laser class Class 2
Levelling Accuracy +/- 1mm/m
Self-levelling range N/A o
Number of beams 1
Direction of beams N/A
Indoor Visibility Range 100m m
Power Source 2 x 1.5v dc LR03 (AAAsize) batteries Tripod connection yes
Price Order Code each
2525924 216.32
Technical Specification Maximum measurement distance Accuracy
Battery Life (# of measurements) Area measurement
Volume measurement Pythagoras calculations
Plus and minus calculations Measurement storage
Backlight
Minimum/maximum
Dust and splash proof rating Display
Order Code
2516390
50m (165ft) +/-2mm (+/-0.08in) 3000
Yes
Yes
1+2
Yes
5 results
No
Pyth - yes
IP40
2 line
Price each
99.99
True Laser Measure - Laser Distance Measures
Laser distance measure for quick and simple measuring and estimating distance and volume. Laser pointer. Continuous measurement and Pythagoras functions. Backlit LED Screen.
DW03101 100
± 1 mm IP54
Price each
70.86
Model
Nominal Sensing Dist. (M)
Accuracy
IP Rating IEC (Degree of Protection) IP40
Order Code Model number
80116919 TLM99
2516783 DW03101
TLM99 30
± 2 mm
181.09
232
9806 135260 200308
519993 135256
135257


































































































   248   249   250   251   252