Page 249 - Buck & Hickman Industrial Supplies 2016
P. 249
Measuring
Tape Measures Long Series
Laser Measuring
Closed frame tapes
This measure has two colour graduations that are easy to read in all conditions. A high impact yellow ABS case with the handle folding for storage. Conforms to Class II accuracy.
FatMax, steel blade tape
With a 9.5mm steel blade with large graphics for easy reading and a 3:1 gear ratio for quick blade return, this tape features a stainless steel metal crank with geared quick release button to pull the blade from the body without the handle rotating to protect the hand from cuts.
A clear sliding window enables you to empty dust particles from inside of the tool and a bi-material case providing grip in damp conditions. A barbed folding hook on the blade provides excellent grip and a carabiner hook on the case allows for the tape to be attached to a belt loop. Class II accuracy.
Ultrasonic measure
The ultrasonic measure can read distances up to 12 metres (40ft) with an accuracy of ±0.5%.
It can calculate areas and volumes, which can be viewed easily on the LCD screen display.
Price Order Code each
1260218 31.93
Laser Distance Meter MFL-100
The MFL-100 provides high-accuracy measuring from 5cm up to a distance of 100m
Designed for simple single person measuring this
unit comes complete with shortcut keys for Addition, Subtraction, Pythagoras, Area and Volume calculations. Accurate distance measuring from 5cm to 100m (0.16ft to 328ft)
Class II laser
Area/Volume calculation
Pythagoras function for remote measuring of height or length
Addition/Subtraction calculation
Continuous measurement
Min/Max distance tracking
Display with Backlight shows multiple readings Audible Alarm
20 measurement memory
Long life soft touch buttons
Measures in meters, inches and feet
Dust-protected and splash-proof to IP-54 rating
Auto laser switch off after 30 seconds
Auto Power Off after 3 minutes of no activity
Battery life lasts for 6000 measurements
2 Year Warranty
Supplied with batteries
Order Code Length of Blade
231483 30m/100’
230005B 20m
Price Blade Width each
12.7 mm 10.90
12.7 mm 8.05
Order Code Length of Blade
230009 30m/100’
2012329 30m
Blade Width
9.5 mm
9.5 mm
Price each
24.52
24.52
Fatmax xtreme self retracting tape 30 metre
A self retracting tape, with automatic spring return.
It has a heavy duty durable long lasting aluminium case. The blade is 9.5mm wide and features a polymer coated steel blade for resistance to abrasion. The tape features a blade protection bumper to protect the blade on retraction. Also included is a carabiner belt attachment.
Open frame tape
This measure has crystal clear graduations on an easy clean surface. A metric English blade printed on both sides. Bi-material handle and shaped winder for easy use. Conforms to Class II accuracy.
Price Blade Width each
9.5 mm 40.54
Order Code Length of Blade
Price Blade Width each
13 mm 17.21
Order Code Length of Blade
2018197 30m
031594
30m/100’
Part Net Order Code Number Range DimensionsWeight
2575564 FL-100 5cm to 118 x 54 x 180 g 100mtr 28 mm
Laser Measure
Price each
150.00
Satellite tapes
Steel blade tapes
Innovative general purpose tape with stylish, ergonomically shaped case, designed for easy handling.
Impact resistant moulded ABS case, ultrasonically welded for added strength. Whitecote polyester coated steel tape. Easy winding, high impact polymer centre with push button opening handle. Unique triple action end-loop with fold-in claw. ABS belt clip moulded on to rear of case.
Impact resistant ABS case with a 1:1 ratio winding arm that folds into the body when not in use. Steel blade with easy to read markings and a hook with spurs which stores conveniently in the case when not in use. Class II accuracy.
Order Code Length of Blade
1260419 10m/33’
1260421 20m/66’
1260422 30m/100’
Blade Width
10 mm
10 mm
10 mm
Price each
11.20
16.19
20.05
30m range ideal for both internal and external work Multifunctional - able to measure area, volume and calculate continuous measurements Addition/subtraction calculator
+/- 1.5mm accuracy for precise estimations Bluetooth enabled for creating on site floor plans
Price Order Code each
2535907 105.17
Order Code Length of Blade
2012327 30m
Blade Width
9.5 mm
Price each
19.10
231
135290
135285
135291
135284 135292
135286
518688
520045
135262