Page 248 - Buck & Hickman Industrial Supplies 2016
P. 248

Measuring
Tape Measures Short Series
Powerlock Tapes
Traditional class 11 accuracy tapes with compact cases made of strong ABS plastic for long life and ease of handling. The blades feature mylar coating up to
10 times resistance to abrasion, the 8 meter tape also features blade armor on the first 100mm of the blade which helps to reduce tip breakage. The 8 meter and 10 meter tapes feature a 25mm blade for a large standout when required. All tapes also feature a 3 rivet end hook and a true zero end hook which moves to compensate for accurate inside and outside measurement.
FatMax xtreme tape
Bi-material case provides comfort and durability. 32mm extra wide high visibility blade will stand out over 4 metres, has large easy to read markings, is mylar coated for extra resistance to abrasion and has blade armour on the first vulnerable 150mm. Extra large, true zero end hook is designed to grab with either its top, bottom or side and is attached by 3 rivets. Belt clip included. Class II accuracy.
Big T tape
Ergonomic design with rubber protection on all potential impact points, patented internal shock absorber and integrated tape return buffer. Case shape and size makes internal measurements easy to do. Cursor shows the precise reading. Unique snap-in belt holster. 8m version will stand out over 2 metres. Rubber tipped, true zero end hook which is mounted under the blade by 4 rivets to allow the very tip of the blade to be read. Superior brake control holds the blade firmly in place with minimum effort. 5m/16’ Class II accuracy. 5m and 8m Class I accuracy.
Order Code Length of Blade
Price Blade Width each
Order Code Length of Blade
Blade Width
19 mm
19 mm
25 mm
25 mm
25 mm
Price each
5.86
10.07
13.42
13.42
15.93
2008103 5m/16’ 32 mm 18.89
2008104 8m/26’ 32 mm 20.84
1260255 10m/30’ 32 mm 23.33
FatMax, Blade Armour tape
Cushion grip provides a sturdy, slip-resistant hold. 32mm extra wide blade will stand out over 3 metres, has large easy to read markings, is mylar coated for extra resistance to abrasion and has blade armour on the first vulnerable 120mm. Blade retracts when pulled out. Large end hook is designed to grab with either its top, bottom or side and is attached by 3 rivets. Class II accuracy.
1359064
1359066
010597
1359070
2011456
3m/10’
5m/16’
8m/26’
8m
10m/33’
Order Code Length of Blade
1260413 5m/16’
1260414 5m
1260416 8m
Price Blade Width each
19 mm 14.04
19 mm 13.26
25 mm 21.16
Tape Measures Long Series
XP tape
Order Code Length of Blade
230003 5m/16’
231481 8m/26’
2002865 10m/33’
Blade Width
32 mm
32 mm
32 mm
Price each
16.04
19.61
22.27
Open frame tapes
Measuring tape with PVC coated glass fibre blade. Flexible and extremely strong. Rust free, rot proof and water resistant to most common chemicals. Electrically non-conductive when dry. Graduated on both sides. Imperial on one side and metric on the other.
Folding winder handle. Frame constructed from strong black ABS which is extremely tough and impact resistant.
Full pro-touch grip and steel side panel for added protection. Fast Lock levered blade locking mechanism provides a quick positive hold. Double sided blade marking with a non-reflective nylon coating for greater blade protection. Will stand out over 2 metres. Large, true zero end hook grabs with either its top or bottom, is attached by 3 rivets and reinforced with a metal backing plate for added durability. Belt clip included. Class II accuracy.
Order Code Length of Blade
231704 30m/100’
231705 50m/165’
Blade Width
13 mm
13 mm
Price each
11.22
20.91
Order Code Length of Blade
2013899 5m/16’
2013900 8m/26’
Blade Width
25 mm
27 mm
Price each
14.40
19.22
Stainless steel powerlock tapes
These tapes feature a stainless steel blade which
is ideally suited for use in wet, marine and humid conditions. It is easy to maintain and can be washed if dirty without the risk of rust. The blade has a nylon coating for abrasion resistance and has a stainless steel true zero end hook for accuracy.
Order Code Length of Blade
2018195 5 m
2018196 8 m
Price Blade Width each
19 mm 17.52
25 mm 26.27
230
135296
135308
135306
135299
135298
135289
135293


































































































   246   247   248   249   250