Page 247 - Buck & Hickman Industrial Supplies 2016
P. 247
Measuring
Tape Measures Short Series
Soft grip tape measures
All round grip for extra control and durabilty. Tape return bumper. Tylong coated blade to ensure superior wear resistance compared to standard lacquered blades. 25mm wide blade option stands out over 2 metres. True zero end hook attached by 2 rivets. Handy carrying strap and belt clip included. Class II accuracy.
Standard tapes
Pro-Touch grip and sliding blade lock. Non-reflective acrylic coated blade. 25mm wide blade version will stand out over 2 metres. True zero end hook attached by 2 rivets. End hooks on the 19mm and 25mm wide blade versions are reinforced with a metal backing plate for added durability. Belt clip included. Class II accuracy.
Fatmax® Autolock Tape
Patented reverse lock mechanism for= greater control and increased blade life
Includes secure hook storage extra hooks won’t get lost in use
Includes replaceable magnetic and XL hooks for improved efficiency
3m blade standout for increased reach and easier measuring
Mylar® coated blade is up to 10 times more resistant to abrasion than normal lacquered blades
Blade Armor coating on the first 80mm for double the blade life
Order Code Length of Blade
Price Blade Width each
25 mm 7.87
Order Code Length of Blade
231728 5m/16’
231729 8m/26’
Price Blade Width each
19 mm 4.20
25 mm 7.50
2013893
8m/26’
Price each
25.13
28.55
25.13
28.55
Rugged shock absorbing
impact resistance
Rubber grips to the work
uneven work areas
Nylon® coated blade improves durability and extends blade life
Order Code Part Number
2525916 XTHTO-33503
2525917 XTHTO-33504
2525918 XTHTO-33500
2525919 XTHTO-33501
Length of Blade
5m/16’
8m/26’
5m
8m
Max, AirLock tape
Metric ABS Tape Measures
With Polymer Polymer-coated blades to withstand abrasion, and High-impact ABS case for durability, these tapes feature Corrosion-resistant Tru-zero end hook for accurate measurements.
Price Order Code Length each
2515555 3 m 2.14
Tylon tape
Compact and ergonomic bi-material case for both comfort and ease of use. Matt finish, tylon coated blade for greater durability and wear resistance. 25mm wide blade option stands out over 2 metres, will retract when pulled out and has a true zero end hook attached by 3 rivets. Belt clip included. Class II accuracy.
Bi-material case provides comfort and durability. Patented all rubber AirLock blade lock and cushioned blade return. Mylar coated blade for extra resistance to abrasion. 28mm wide blade option will stand out over 2 metres. True zero end hook is designed to grab with either its top, bottom or side and is attached by 3 rivets. Belt clip included. Class II accuracy.
Order Code Length of Blade
1359067 3m
1359068 5m
1359069 8m
2012340 5m/16’
2012341 8m/28’
Blade Width
19 mm
28 mm
28 mm
28 mm
28 mm
Price each
8.47
11.51
14.80
11.51
15.24
Grip Tape Measures
rubber design for ultimate surface, ideal for roofing and
3m blade standout for increased reach and easier measuring
Professional tapes
Order Code Part Number
2525910 STHTO-33567
2525911 STHTO-33568
2525912 STHTO-33569
2525913 STHTO-33559
2525914 STHTO-33561
2525915 STHTO-33566
Length of Blade
3m/10’
5m/16’
8m/26’
3m
5m
8m
Price each
11.61
14.37
17.57
11.61
14.37
17.58
Price each
3.01
4.74
9.03
All round Pro-Touch grip for greater comfort. Fast lock levered blade locking mechanism provides a quick positive hold. Double sided blade marking with a non- reflective nylon coating for greater blade protection. 25mm wide blade version will stand out over 2 metres. True zero magnetic end hook attached by 2 rivets
and reinforced with a metal backing plate for added durability. Belt clip included. Class II accuracy.
Order Code Length of Blade
1260135 3m/10’
1260134 5m/16’
1260132 8m/26’
Blade Width
13 mm
19 mm
25 mm
Order Code Length of Blade
2013894 3m/10’
2013897 5m/16’
2013898 8m/26’
Price Blade Width each
16 mm 5.78
19 mm 9.88
25 mm 11.95
229
135304
135307
135302
135295
135305
135294
519996
518695