Page 246 - Buck & Hickman Industrial Supplies 2016
P. 246
Carpenters Tools | Measuring
Masons Squares Tape Measures Short Series
Heavy duty tape measures
With heavy duty bi-material cases. Imperial / metric Metric masons squares blade with double stop - top and bottom of tape. True
Marked both sides in 5mm divisions. zero end hook. Complete with belt clip and class 2
Professional tape measures
Chrome plated, impact resistant plastic case with
tape return bumper. Compact design for ease of use. Tylong coated blade to ensure superior wear resistance compared to standard lacquered blades. 25mm
Price Order Code Size each
012827 600 x 300 x 50 x 40 mm 29.29
012826 600 x 450 x 50 x 40 mm 36.29
212826 900 x 600 x 50 x 50 mm 112.93
Imperial 134751 Marked both sides in1/8in divisions.
Price Order Code Size each
212824 18 x 12 x 1-1/2 x 1 ” 19.96
012829 24 x 12 x 2 x 1-1/2 ” 28.42
012828 24 x 18 x 2 x 1-1/2 ” 35.19
212825 36 x 2 x 24 x 2 ” 109.55
Roofing Squares
blade.
Order Code Length of Blade
Price blade option stands out over 2m. True zero end hook
2006794
2006795
5m/16’
8m/26’
Blade Width each
19 mm 1.52
25 mm 2.81
attached by 2 rivets. Handy carrying strap and belt clip included. Class II accuracy.
Order Code Length of Blade
231697 3m/10’
231699 5m/16’
231700 8m/26’
231706 10m/33’
Price Blade Width each
13 mm 5.20
19 mm 8.00
25 mm 12.20
25 mm 14.00
Hi-vis tape measures
2M Measuring Tape
Distinct high visibility colour makes it easier to find on- site. Compact design for ease of use. Durable impact resistant case with tape return bumper. Tylong coated blade to ensure superior wear resistance compared
to standard lacquered blades. True zero end hook attached by 2 rivets. Handy carrying strap and belt clip
included. Class II accuracy.
2m Measuring tape. ABS case . EC Clas 2 Blade 11. Matt yellow non-reflective nylon coated blade
Black belt clip and end hook. Vertical stand out 1.8M Horizonatal stand out 1.4M.
Price Order Code each
Roofing square
Roofing square graduated on both sides, four edges into mm’s and degree marks. Order code 01-3579 has a polished finish. Order code 01-3578 has a black finish. Size 620 x 50 x 450 x 40mm.
Price Order Code Finish each
013578 Black 91.56
Length of Order Code Blade
231707 5m/16’
231708B 5m/16ft
Price 2525685 1.86 Blade Width Colour each
19 mm
19 mm
Green 3.38
Orange 3.38
Workshop tape measures
Measuring Tapes
Stainless Steel Case plus black Rubber. Two Stops. Magnetic Tip. MID Blade (11). Nylon Coated Blade. Cloth Wrist Strap.
Price Order Code Tape Length each
2521608 3 m 6.60
2521609 5 m 9.50
Compact design for ease of use. Durable impact resistant case with tape return bumper. Tylong coated blade to ensure superior wear resistance compared to standard lacquered blades. 25mm wide blade option stands out over 2m. True zero end hook attached by 2 rivets. Handy carrying strap and belt clip included. Class II accuracy.
Price 2521610 Blade Width each
13 mm 2.20
19 mm 3.70
25 mm 7.00
8 m 15.10
Order Code Length of Blade
231690 3m/10’
231695 5m/16’
231696 8m/26’
228
134765
134752
135300
135303
135297
32442
201399
135301