Page 245 - Buck & Hickman Industrial Supplies 2016
P. 245
Carpenters Tools
Try & Mitre Squares
Combination Squares
Tri & Mitre Squares
Bevelled squares are used for marking out lines, testing squares and angle lengths; 250, 300 and 350mm. Sliding bevels are used for marking angle lengths;
250 & 300mm. All measuring tools are made from aluminium block and with a steel blade. The scales are etched on the surface which ensures long durability. The tools are manufactured according to very fine tolerances, so all IRWIN measuring tools are very precise. Edge holder for accurate positioning.
No. 56 combination square
A versatile range of instruments which combine the functions of outside and inside try squares, mitre square, depth and marking gauge, spirit level and plumb level, steel rule, straight edge and scriber. Precision cast zinc stock. 15cm/6”” rust resistant stainless steel blade. Deep etched graduations. Steel scribing pin.
Part Price
Combination square
Diecast metal body precision machined on three faces, finished in a high Vis yellow for ease of location.
The head also includes 360° all round visibility vial, brass nut and scriber fittings.
The blade is 12 inch/300mm long and is etched with clear graduations and coated to provide resistance to rust.
Price each
11.88
12.88
13.94
Order Code Number Length (mm) Length (in)
1260425 56ME 150 6
each
5.35
Order Code Item Description
214466 12”/300mm metric/imperial rule
Price each
18.20
Order Code Size
2001588 250 mm
2000736 300 mm
2001589 350 mm
Carpenters Squares
Combination square
No. 53 combination square
Carpenters square
Metal body with 3 machined faces, this square is lightweight, durable and accurate. Featuring a 30° all round visibility vial and scriber fitting for convenience and marking.
The 12 inch/300mm stamped blade is easy to read and long lasting.
A versatile range of instruments which combine the functions of outside and inside try squares, mitre square, depth and marking gauge, spirit level and plumb level, steel rule, straight edge and scriber. Heavy duty precision cast iron stock. 80cm/12”” rust resistant stainless steel blade. Deep eteched graduations. Steel scribing pin.
Part Price Order Code Number Length (mm) Length (in) each
1260424 53ME 300 12 16.04
Folding Squares
Folding square
Durable lightweight aluminium construction. 90° and 45° angles. Easy to fold with hanging hole for easy storage.
Price Order Code each
1010110 35.36
This square features an aluminium base and ergonomic design for ease of use.
It allows for positive location and clamping and offers fixed angles: 45°, 90°.
It has a squareness within 0.2mm/300mm and has graduation scales in both in/mm.
The square comes complete with a mini carbide scriber and level vial.
Order Code Item Description
010449 Combination Square Metal Body300mm/12 in
Price each
9.11
Order Code Length
2017329 300 mm
“T” Squares
Price Graduation each
1.0 mm 20.50
No.52 combination square
Drywall “T” square metric
With easy to read black markings, this square features a notched head for cutting a 4 feet board in one cut.
Price Order Code each
2018227 19.82
A versatile range of instruments which combine the functions of outside and inside try squares, mitre square, depth and marking gauge, spirit level and plumb level, steel rule, straight edge and scriber. Precision cast zinc stock. 30cm/12”” rust resistant stainless steel blade. Deep etched graduations. Steel scribing pin.
Part Order Code Number
Price Length (mm) Length (in) each
1260423 52ME 300 12 10.18
227
134737 135156
8792
134740
134743
134742
134748
134741
134744