Page 244 - Buck & Hickman Industrial Supplies 2016
P. 244
Carpenters Tools
Mortice Marking Gauge
Sliding Bevels
Try Squares
Mortice and marking gauge
A quality Rosewood mortice and marking gauge, featuring brass fittings and slide.
Order Code
Price each
Sliding bevel
Rosewood stock with brass plates and wheel lock, blued blade.
Trysquares
Top quality rosewood squares with brass strip inlay on working surface and blued steel blade.
2001599 29.63
Order Code Size
014325 230 mm
Price Size each
9 ” 15.47
Order Code Size
014318 150 mm
014319 230 mm
Price Size each
6 ” 15.00
9 ” 18.29
Marking gauge
A quality Rosewood gauge with plastic thumbscrew.
Price Order Code each
2001600 9.52
Styrene marking gauge
Made from high impact styrene, the marking gauge features a thumb screw to lock the stock in place.
The stock itself has a metal face plate for accuracy
in marking. Graduated in both mm and inches. The scriber can be adjusted for depth as well as being able to be re-sharpened.
Price Order Code each
010459 9.11
9” Sliding bevel
Manufactured to high standards and featuring a Rosewood handle, quality brass fittings and a steel blade.
Try squares
With rosewood handles and hardened steel blued
blades secured by steel washers and brass rivets, Price these quality manufactured squares feature a brass
Order Code Length
2001596 225 mm
Sliding Bevels
Sliding bevels are used for marking angle lengths;
250 & 300mm. All measuring tools are made from aluminium block and with a steel blade. The scales are etched on the surface which ensures long durability. The tools are manufactured according to very fine tolerances, so all IRWIN measuring tools are very precise. Edge holder for accurate positioning.
Price Order Code Size each
2001590 250 mm 15.86
2001591 300 mm 16.88
Length (in) each strip on the marking face for harder wearing accuracy.
9 “ 21.51
Price each
29.28
35.75
Order Code Length
2001597 225 mm
2001598 300 mm
Mitre Squares
Length (in)
9 “
12 “
Mitre square
Rosewood stock and blued steel blade with brass rivets.
Order Code Size Size
014324 250 mm 10 ”
Price each
28.90
226
134757 134755
134754
8807
134769
134771
134753
134773
134774