Page 243 - Buck & Hickman Industrial Supplies 2016
P. 243

Carpenters Tools
Screw & Plug Cutters
Pencils / Pens
4 piece screwdigger and plug cutter set
Contains the most popular sizes of screwdiggers and corresponding plug cutters.
Part Price
Carpenters pencils
Black bevelled edge.
Order Code Description
214650 Hard
014651 Medium
214651 Soft
Fine tip marker pens
A fine tip black marker pen with quick drying water and Price oil resistant ink which marks on almost any surface. each Easy to grip, non slip barrel and cap, pens can be
0.75 clipped onto a belt or pocket. Supplied in a pack of 2
0.75 pens.
Price 0.75 Order Code Part Number Content Quantity each
2002810 0-47-312 2 2.45
Marker pens chisel tip
Price A double chisel tip allows for 2 distinct lines, broad each and fine, with quick drying water and oil resistant ink
Order Code Number Contents
each
18.41
1016163 D5603
Drill Sets
Screwdiggers No.8 and No.10; Plug cutters No.8 and No.10
Cordless Multi Drill Bit 5pc Set -
Carpenters pencil
Order Code
Straight Shank - Rotary Drilling Only
Designed for cordless low RPM multi-purpose drilling. IRWIN Cordless drill bits are ideal for drilling the most common materials, including: brickwork, breeze block, wood, dry wall, slate, plastics, sheet metal.
For rotary drilling only - no hammer/percussion.
The perfect drill bit for drilling ceramic tiles - doesn’t walk or fail even in hardened floor tiles.
Unique four-facet ground carbide tip for lower drilling pressure and perfect centring.
Price Order Code Kit Contents each
2000726 4, 5, 6, 8, 10mm 23.16
Powergrip 7pc Set
Maximum gripping power reverse spiral flutes are designed to bite down. Tougher than tool steel high carbon steel ensures longer life and greater durability. Works with most tools, 3/8” square drive for use
with hand ratchets, impact wrenches & air ratchets. Hexagonal flats for use with flat wrench, pliers, adjustable wrench, sockets or VISE-GRIP locking pliers.
Price Order Code Contents each
1260664 Extractors 8mm, 10mm, 11mm; 24.95 5/16”, 3/8”, 7/16”, 1/2”, 1/4” drive
9480803 0.67
Carpenters pencil sharpener
Easy sharpening of rectangular carpenter pencils. Narrow sharpening angle for durable point. Hardened sharpening blade.
Available with medium lead hardness for versatility.
Price Order Code each
9480790 3.37
which marks on almost any surface. Pens are easy to grip, and have non slip barrel and cap. The pens are easy to clip on to a belt or pocket. Supplied as a pack of 2 pens.
Order Code Part Number
2002811 0-47-314
Price Content Quantity each
2 2.88
Mortice Marking Gauge
Mortice marking gauge
Made from top quality rosewood with brass slide and screw locking.
Price Order Code each
014326 33.06
225
38286
8764
134766
134760
134759
134758
134756
134762
134761


































































































   241   242   243   244   245