Page 242 - Buck & Hickman Industrial Supplies 2016
P. 242
Wood Chisels | Carpenters Tools
Wood Chisels
Bradawls
M1838W bradawl
Beech handle fitted with a square section blade with sharp point for faster penetration.
Price Order Code each
213882
Bradawl
Hardened, tempered and sharpened blades. Plastic handle, textured for improved grip. Length 32mm - 1-1/4”
5.91
M373 bevel edged chisels
Unbreakable handles designed for very heavy
duty work including direct hammer blows. Marples undertake to replace free of charge any chisel which develops a split handle regardless of age or condition.
Order Code Part Number
213860B 0-69-014
Hand drills
Size
1-1/4 ”
Price Point (mm) each
2 mm 3.35
Order Code
213957 013982 013983 013984 013985 013986 013987 213959 213960 213946
Size (mm)
3 mm 6 mm 10 mm 13 mm 16 mm 19 mm 25 mm 32 mm 38 mm 50 mm
Size (in)
1/8 ” 1/4 ” 3/8 ” 1/2 ” 5/8 ” 3/4 ” 1” 1-1/4 ” 1-1/2 ” 2”
Price each
20.28 16.47 16.60 16.72 18.24 18.63 19.17 24.86 30.44 34.24
Hand Drills
Model 103 has an iron machine cut gear wheel which is die cast aluminium on other models.
Capacity
Order Code Model (mm) Capacity Description
Price each
30.82
15.23
011694 103
011690 105
Screwdiggers
8 mm 5/16 “
8mm 5/16 “
Double pinion Single pinion
Screw & Plug Cutters
M373 set
1/4” hexagon shank. For drilling, countersinking and counterboring in one operation. Drill length adjusted by hexagon key. Ideal for pre-drilling wood to prevent splitting, especially in hardwoods. Each screwdigger marked with size on shank for easy reference.
Price Matches plug cutter each
D5594 3.89
D5595 4.25
D5596 4.18
D5597 4.58
13.96
Unbreakable handles designed for very heavy
duty work including direct hammer blows. Marples undertake to replace free of charge any chisel which develops a split handle regardless of age or condition.
Order Code Part Number
213963 TM373S6
Chisel Sharpener
Chisel sizes (mm)
6, 10, 13, 19, 25, 32
Price each
104.25
Order Code Part Number
1016153 D5207
1016154 D5208
1016156 D5209
1016157 D5210
1016158 D5211
Order Code Part Number
1016159 D5594
1016160 D5595
1016161 D5596
1016162 D5597
Type
No. 6 wood screw
No. 8 wood screw
No. 10 wood screw
No. 12 wood screw
Four piece set No’s 6, 8, 10, 12
Plug cutters
Sharpening system
1/4” hexagon shank. Cuts plug to exact hole size created by screwdigger to cover recessed screws. A precision cutting tool supplied in a wallet.
Price Matches screwdigger each
D5207 5.94
D5208 6.16
D5209 7.13
D5210 7.02
3 piece set consists of:
sharpening stone, bottle of lubricating oil and honing guide.
Price Order Code each
010593 17.18
Type(s)
For No. 6 screw
For No. 8 screw
For No. 10 screw
For No. 12 screw
224
135515
135521 135524
134768
134767
134739 134738