Page 241 - Buck & Hickman Industrial Supplies 2016
P. 241

Wood Chisels
Wood Chisels
Dynagrip strike cap wood chisel sets
Steel strike cap - can be used with steel hammer for increased force. Long, soft grip handle for improved grip and control. Forged high carbon steel for strength and durability. Pre-sharpened blade for immediate use. Full length blade guard.
Chisel Number Price
Fatmax Thru Tang wood chisel sets
Thru Tang design - bar travels from tip to strike face, for impact strength. Split proof handle with soft grip panels. Steel strike cap - can be used with steel hammer for increased force. Quality chrome alloy ball bearing grade steel for superior edge retention. Full length blade guard for added safety.
MARP M444 B/E CH S3
Best in category, steel quality for improved sharpness and edge retention. Blade hardened and tempered for long chisel life. Contoured handle provides added control. Strong handle for use with hand or mallet.
Order Code Part Number sizes (mm) of Pieces
1358827 2-16-883. 12, 18, 25 3
each
18.13
Part Number Chisel sizes Order Code Number of Pieces (mm)
1358813 2-16-269. 5 6, 12, 18, 25, 32
Price each
53.27
Order Code Part Number
214002 TM444S3
Price Chisel sizes (mm) each
13, 19, 25 22.48
Chisel & Sharpening Kit
6,12,18,25 & 32 mm chisels.
Steel strike cap wood chisels with carbon steel blades for a durable cutting edge. Includes sharpening stone and oil.
M750 bevel edged
Price each
39.52
TM444 bevel edged
Soft-touch friction grip for improved comfort. Split-proof handle helps reduce harmful vibrations. Sharpened and ready for use. Solid one piece forged blade ensures structural integrity. Blade lacquered for rust protection. Blade hardened up to last 25mm for a long working life. Large strong tang keeps the handle firmly attached.
Order Code Part Number
1358829 5-16-421
Fatmax Thru Tang wood chisels
Best in category. Quality steel for improved sharpness and edge retention, with the blades hardened and tempered for long chisel life. New improved contoured handle provides secure control and is robust enough to be struck by a mallet.
Price each
12.30
12.79
14.23
16.07
18.63
21.04
Order Code Size (mm)
013976 6 mm
013977 10 mm
013978 13 mm
013979 16 mm
013980 19 mm
013981 25 mm
213998B 32 mm
213997 38 mm
Sets
Order Code Part Number
Size (in)
1/4 ”
3/8 ”
1/2 ”
5/8 ”
3/4 ”
Price each
6.28
6.44
6.38
6.96
7.40
Order Code Size (mm)
213188 6 mm
213189 13 mm
213190 19 mm
213191 25 mm
213192 32 mm
213193 38 mm
Size (in)
1/4 ”
1/2 ”
3/4 ”
1”
1-1/4 ”
1-1/2 ”
Thru Tang design - bar travels from tip to strike face, for impact strength. Split proof handle with soft grip panels. Steel strike cap - can be used with steel hammer for increased force. Quality chrome alloy ball bearing grade steel for superior edge retention. Full length blade guard for added safety.
1” 8.12
1-1/4 ” 9.71
1-1/2 ” 10.47
135517
Price Chisel sizes (mm) each
6, 13, 19, 25 26.24
6, 10, 13, 19, 25 42.86
Order Code
1358794
1358795
1358796
1358797
1358798
1358799
1358801
1358802
1358803
1358804
1358805
1358806
1358808
1358809
1358810
Part Number
0-16-251
0-16-252
0-16-253
0-16-254
0-16-255
0-16-256
0-16-258
0-16-259
0-16-260
0-16-261
0-16-262
0-16-263
0-16-264
0-16-265
0-16-266
Blade Width
6 mm
8 mm
10 mm
12 mm
14 mm
15 mm
18 mm
20 mm
22 mm
25 mm
30 mm
32 mm
35 mm
38 mm
40 mm
Price each
9.28
9.53
9.53
9.76
10.00
10.07
10.71
10.92
11.83
12.07
12.99
13.04
14.87
15.79
16.72
213999
214000B
TM444S4
TM444S5
M750 5 piece chisel set
M750 Irwin split-proof bevel-edge chisel with soft grip handle, 5 piece wallet containing 1/4”,3/8”,1/2 “,3/4” and 1” chisels.
Price Order Code each
1260463 62.03
223
135519
9653
135530
135523
135520
135518
135522
38569


































































































   239   240   241   242   243