Page 240 - Buck & Hickman Industrial Supplies 2016
P. 240
Woodbits
Wood Boring Bits
Wood Chisels
Blue groove 6X woodboring bits
6 times faster than a standard flat bit. Full screw tip for ease of use and pull through. Tri-flute design for faster chip ejection.
Cutting spurs for clean holes with minimal break out. Taper flute for less binding and ease of use. Full length heat treated for extra durability.
Blue groove power auger bits
For use on nail and screw embedded timber. Unique bi-metal high speed steel cutting edges for long life and a “Tri-Flute” design enhancing chip removal along with clean cut holes. Six times faster than a standard flat bit, with a self feed tip to pull through material. The compact length is designed to fit between studs and joist spacings.
5002 Series wood chisel sets
Polypropylene handle with shock absorbing washer between itself and forged, bevel edged steel fully ground blade.
Price Length (mm) each
165 5.98
165 5.98
165 6.24
165 6.24
165 6.82
165 9.55
165 9.94
Price each
11.97
12.48
12.95
14.29
19.87
Order Code Kit Contents
010291 12, 18, 25
010292 6, 12, 18, 25
Price each
17.00
20.77
Order Code Diameter (mm)
1321179 16 mm
1321180 18 mm
1321181 20 mm
1321182 22 mm
1321184 25 mm
1321185 28 mm
1321186 32 mm
Order Code Size (mm)
2015230 16
2015231 20
2015232 22
2015233 25
2015234 32
3 Piece blue groove power auger bit sets
MS500 chisels
Designed for joinery and light commercial work with highly durable polypropylene handles with non-slip soft touch panels that give a positive and comfortable grip even after prolonged use. Handle incorporates a metal striking cap, enabling use with a hammer.
Blue groove 6X woodboring bit sets
6 times faster than a standard flat bit. Full screw tip for ease of use and pull through. Tri-flute design for faster chip ejection.
Cutting spurs for clean holes with minimal break out. Taper flute for less binding and ease of use. Full length heat treated for extra durability.
All bits 165mm long.
Price Order Code Kit Contents each
1321188 16, 18, 20, 22, 25, 32mm 41.63
For use on nail and screw embedded timber. Unique bi-metal high speed steel cutting edges for long life and a “Tri-Flute” design enhancing chip removal along with clean cut holes. Six times faster than a standard flat bit, with a self feed tip to pull through material. The compact length is designed to fit between studs and joist spacings.
Price Order Code Set Contents Range each
2007100 14, 16, 18mm 34.86
Blue Groove 6X Wood Boring 3pc Bit Set 20/22/25mm
Cutting Spurs - For clean holes with minimal ‘break out’ Full Screw Tip - For ease of use and pull through Tapered Flute - For less binding and ease of use ‘Tri-Flute’ Design - For faster chip ejection
Order Code Size (mm)
010723 6 mm
010724 13 mm
010726 19 mm
010727 25 mm
010728 32 mm
Price Size (in) each
1/4 ” 8.39
1/2 ” 8.60
3/4 ” 8.76
1 ” 9.73
1-1/4 ” 12.35
Full Length Heat Treat - For extra durability
Order Code Kit Contents
2007101 3pc BG6X Set: 20/22/25mm
Price each
19.27
MS500 5 piece chisel set
MS500 Irwin bevel edge chisel with striking cap and soft grip handle, 5 piece wallet containing 1/4”, 3/8”, 1/2”, 3/4” and 1” chisels.
Soft-touch friction grip for improved comfort.
Striking cap for use with hammers. Impact-resistant polypropylene core handle. Sharpened and ready for use. Solid one piece forged blade ensures structural integrity. Blade lacquered for rust protection. Blade hardened up to last 25mm for a long working life. Large strong tang keeps the handle firmly attached.
Price Order Code each
1260464 43.47
222
8743 135565
135568
135567
135566
135526
135525
135528