Page 239 - Buck & Hickman Industrial Supplies 2016
P. 239

Woodbits
Flat Bits
Combination Auger Bits
Blue groove 4X flat bits
4 times faster cutting than standard flat bits. Patented groove point and cutting edge. Cutting edge does not scrape the wood when cutting.
Increased relief angle from 12 degree to 17 degree. Parabolic scoop optimizes control and removal of wood chips. 10% larger shank for added durability.
Blue Groove 4X Flat Bit 6pc Set - 10/13/16/19/22/25mm
4 Times faster than standard flat bits. Double cutting spurs scribe outside of the hole reducing breakout. Blue Groove point and scooped cutting edges for faster chip removal. 1/4” Hex shank prevents bit slipping in chuck.
Price Order Code each
1322272 27.33
Irwin Blue Groove Speedbor 4” & 16” Augers
Irwin Tools launched the worlds first “Hybrid” wood auger bits in 2006 with development of the 6X range
& Irwin are now proud to continue this history of innovation with the launch of the “Stubby” Speedbor 4” range & 16” long series offerings.
• 3 cutting spurs for faster cleaner holes, less break-out & extended drilling life.
• Tapered Tri-Flute design for faster chip ejection & less binding.
• 1⁄4” quick change shank
• Full screw point tip allows bit to self-feed.
Combination auger bits
Suitable for use with power drills or hand brace. Precision machined with sharpened edges and a highly polished chrome finish. For fast clean cutting in hard and softwood. The short series are for drilling holes between joists for pipes and cables.
Long series
Order Code Diameter (mm)
1322275 6 mm
1322276 8 mm
1322277 10 mm
1322281 13 mm
1322282 14 mm
1322283 16 mm
1322284 18 mm
1322285 19 mm
1322286 20 mm
1322287 22 mm
1322288 25 mm
1322289 28 mm
1322292 32 mm
1322293 35 mm
Sets
PO-514412
Price Overall Length each
400 mm 7.98
400 mm 7.98
400 mm 7.98
400 mm 8.94
400 mm 9.27
400 mm 9.59
400 mm 9.90
400 mm 10.20
400 mm 10.85
400 mm 10.89
400 mm 11.48
400 mm 12.12
Standard series
135556
Price Order Code Size (mm) each
217430 6 5.89
217431 8 6.19
217432 10 5.89
217433 13 6.32
217434 16 7.24
217435 19 9.08
217436 22 13.54
217437 25 11.82
217438B 32 18.06
Short Series
135555
400 mm
400 mm
12.76
13.41
135559
Suitable for use with power drills or hand brace. Precision machined with sharpened edges and a highly polished chrome finish. For fast clean cutting in hard and softwood. The short series are for drilling holes between joists for pipes and cables.
100mm overall length.
Price Order Code Size (mm) each
217439 16 7.72
217440B 20 8.33
Overall length 157mm. 6 piece set supplied in wallet, 8 piece set supplied in hard proset case
217441 25
9.38
Order Code Kit Contents
1322274 12,16,18,20,22,25,28,32 mm
Price each
31.80
• 16” bits also have a flute through partitions etc.
Order Code Size
2535889 14 mm
2535890 16 mm
2535891 18 mm
2535892 20 mm
2535893 22 mm
2535894 25 mm
2535895 28 mm
2535896 32 mm
2535897 14 mm
2535898 16 mm
2535899 18 mm
2535900 20 mm
2535901 22 mm
2535902 25 mm
2535903 28 mm
2535904 32 mm
2535905 16, 20, 25 mm
2535906 16, 18, 20, 22, 25 mm
hole to enable wire pulling
217442 32 13.19
Length
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
100 mm
406 mm
406 mm
406 mm
406 mm
406 mm
406 mm
406 mm
406 mm
100 mm
100 mm
Length (in)
4“
4“
4“
4“
4“
4“
4“
4“
16 “
16 “
16 “
16 “
16 “
16 “
16 “
16 “
4“
4“
Price each
4.98
4.98
4.98
5.06
5.17
5.90
7.75
8.30
11.83
11.83
11.83
12.13
12.79
14.51
18.37
19.97
15.26
33.87
221
135561
517082
8608
138501


































































































   237   238   239   240   241