Page 238 - Buck & Hickman Industrial Supplies 2016
P. 238
Wood Planes | Woodbits
Surform
Honing Guide
Surform block plane
Metal body design for smoothing edges and small surface areas ideally suited for single handed operation. Easy blade change without the need for tools.
Price Order Code each
1010113 8.14
Surform - Planer File
Precision sharpened and hardened surface forming tool designed for all materials. Die cast alloy body. Standard cut blade.
Block surform plane
An easy to use tool that can be operated with a single hand if required. Uses all types of 140mm long blades which can be changed easily within the moulded body.
Price Order Code each
1260140 5.53
Honing guide
A simple well balanced tool which will hold securely wood chisels and plane irons from 1/16in to 25/8in wide, so that the required angle is set when honing.
Price Order Code Part Number each
014375 94-360R 14.92
Flat Bits
6 piece flat bit set
Supplied in a PVC wallet.
Price Order Code Kit Contents each
214834 10, 12, 16, 18, 20, 25 6.07
Flat bits
For fast cutting in all types of timber. Self-centring point for easy starting and back tapered cutting edge for better clearance. Hexagon shank.
Suform spare blades
Part
Order Code Number Description
To fit
shavers Price tool each
21-115 1.43
Price each
15.11
215359
5-21-515Surform Blade Shaver Tool
60mm
Order Code Blade/Knife Style
215356 Flat
Length (mm)
310
Surform Blades
Spare surform blade
Blade/ Order Code Knife Style
015359 Half Round
For Use With
5-21-122
Price each
3.28
2.81
Price Size (in) each
1/4 3.01
3/8 3.58
1/2 3.07
5/8 3.77
3/4 3.61
7/8 3.65
1 3.65
1-1/4 6.01
Surfoam Shaver Tool
015356 Flat 5-21-123
Order Code Size (mm)
016540 6
016542 10
016544 13
016546 16
016548 19
016550 22
016551 25
016553 32
For cutting, shaping, shaving, rasping and filing most materials without any adjustment or need to re-sharpen.
Order Code Part Number
215355 5-21-115
Type(s)
Shaver tool
Price each
2.60
220
135550
PO-547861
135552
9679
135551
135553
135563
135560
135547