Page 237 - Buck & Hickman Industrial Supplies 2016
P. 237

Wood Planes
Block Planes
Record block plane T06-1/2
Designed for trimming plastic laminates and composites, the plane features 1-5/8” carbon steel blade which is set at a lower angle than the T09-1/2 to allow laminate cutting, with an adjustable mouth for wide course work and a narrow for fine shavings or awkward grain, the plane also has a screw adjusted cutter and brass fittings.
Price Order Code each
214489 59.27
Block Plane - 091/2
IRWIN Record bring decades of experience and well proven design in this fine range of woodworking planes. Block planes are fully adjustable for the depth of cut with mouth adjustments for coarse or fine work. Low angle block plane is specially made to deal with plastic, laminates, and other man-made materials, besides wood.
220 Block Plane
Adjustable metal plane ideal for working end grain. Adjustable depth and alignment.
Price Order Code Blade Width each
014563 40 mm 33.91
Spare cutters for block planes 135540
Duplex rebate plane
Two cutter positions for regular and bull nose work. To control dimensions of rebate an adjustable fence and depth gauge are provided.
Order Code Size (mm)
014549 35
014550 40
Size (in)
1-3/8
1-5/8
Price each
7.46
7.67
Order Code Length
014583 255 mm
Length Cutter Cutter Price (in) (mm) (in) each
10 “ 38 1-1/2 58.30
214567 Spare cutter
Shoulder Planes
7.25
Premium block plane
Premium quality block plane featuring a precision machined base flat to .003””. The 3mm thicker blade reduces chatter and is made of A2 steel for increased edge retention and stays sharper for longer. The base and frog are cast as one from ductile cast iron which makes a heavier body to increase performance, reduce chatter and to withstand drops from the working area. Easy to use solid brass adjustments for smooth operation and a patented lateral adjustment locking feature.
No92 Premium shoulder plane
Order Code Size
014492 6” (42 mm) - 1-5/8” 12-1/2°
Price each
58.66
Price each
69.81
This premium quality plane doubles up as a shoulder or chisel plane. It features finger grips for comfort and with easy use of the solid brass adjustments, provides a smooth operation. Manufactured from ductile iron casting and capable of withstanding being dropped from a workbench. The blade is made of A2 steel for increased edge retention and a thicker blade reduces chatter. The base of the plane is precision machined base flat to 0.003 inch.
Order Code Part Number
2002822 1-12-139
Duplex Planes
Order Code Part Number
2002823 1-12-140
Spokeshave
Price each
60.11
Block planes
For end grain work and single handed operation.
Blade/ Cutter Cutter Length Order Code Knife style(in) (mm) Length (in)
Duplex rebate plane
Round Face Spokeshave
014559 Non- 1-3/8 35 140 adjustable mm 014561 Non- 1-5/8 40 180 adjustable mm
5-1/2 “
7 “
Price each
16.00
24.36
The cutter may be mounted in two positions, standard for normal rebating and forward for planing into corners. Supplied with an adjustable fence which may be mounted on either side.
For shaping curved surfaces. A151 convex and A151R for concave curves. Malleable iron handles are virtually unbreakable. Fully adjustable 54mm/ 2-1/2” cutters manufactured from top quality tool steel to create and retain a keen cutting edge.
Length Cutter Cutter Price
Order Code Length
014502 215 mm
(in) (mm)
8-1/2 “ 38
(in) each
1-1/2 112.37
Order Code Part Number
014886 TA151R
Length
250 mm
Length (in)
10 “
Price each
23.03
214495 Spare cutter
11.48
219
135544
9460
135542
135545 135543
9598
135549 135548
135546


































































































   235   236   237   238   239