Page 236 - Buck & Hickman Industrial Supplies 2016
P. 236
Wood Planes
Bench Planes
Woodmaster bench planes
Finely machined iron base and sides fitted with wooden handles. Chromed lever cap and carbon steel cutter. For finishing and general purpose work.
Record smoothing plane SP4
A general purpose smoothing plane ideal for smoothing and final finishing work. It features a 2” carbon steel cutter, cast fine grained grey iron body, CNC machined base to +/- 1.5 thou, brass fittings and an impact resistant ABS handle and knob.
Handyman planes
Manufactured from fine grey iron castings machined and ground for precision. The fully hardened carbon chrome steel cutter is adjustable for depth of cut and alignment.
Length Cutter Cutter Order Code Type(s) Length (in) (mm) (in)
Price each
44.54
Order Code
Price each
014486 34.03
Length Cutter Cutter
Price each
34.28
47.12
014600 Smooth 245 9-3/4 “ 50 mm
2
Order Code Type(s) Length (in) (mm)
(in)
2
214569 Smoothing 245 mm
214570 Jack 356 mm
9-3/4 “ 50
14 “
50 2
Record smoothing plane T04
Bench planes
Fine grey iron bases accurately machined and ground for precision and stability in use. Unmachined surfaces are finished with a durable gloss epoxy coating. All planes are supplied with chrome carbon steel cutters. For removal and finishing work, the shorter planes are for fine finishing whilst longer models assist in truing longer edges or wide boards. Corrugated bases reduce friction when used on resinous timbers.
Cutter Cutter Length Price
A professional high quality smoothing plane ideal for final finishing work. It features a 2” carbon steel cutter, fine adjusting frog for mouth setting adjustment, cast fine grained grey iron body and a CNC machined base to +/- 1.5 thou. The plane is completed with brass fittings, chrome lever cap and hardwood handle and knob.
Price Order Code each
014481 62.57
Single iron plane SB3
Fine grey iron base accurately machined for stability and precision. Chrome carbon cutter with simple lateral and depth adjustment.
Order Code(in) (mm) Length (in)
Type(s) each
Smoothing 55.97
Smoothing 56.17
Jack 59.84
Fore 91.56
Jointer 104.33
135531
Price each
9.93
9.93
Length Cutter Cutter
Price each
19.63
014551 1-3/4 45 240 mm 014553 2-3/4 60 260
9-1/2 “
Order CodeType(s) Length (in) (mm)
(in)
1-3/4
10- mm 1/4 “
214568
Smoothing 213 mm
8-3/4 “ 45
014554 2 50 355 mm 014556 2-3/8 60 460 mm 014557 2-3/8 60 560 mm
14 “
18 “
22 “
Spare cutters for bench planes
Order Code Size
014564 45 mm
014565 50 mm
014566 60 mm
Size
1-3/4 in
2 in
2-3/8 in
Plane
3
4, 4C, 5
4-1/2, 5-1/2, 6, 7 11.29
Record jack plane T05
A professional high quality jack plane ideal for initial preparation of rough timber it features a long 14” base which bridges undulations which a smoothing plane would tend to follow. The plane also features a 2” carbon steel cutter, fine adjusting frog for mouth setting adjustment, cast fine grained grey iron body, CNC machined base to +/- 1.5 thou, brass fittings, chrome lever cap and hardwood handle and knob.
No4 Premium bench plane
Order Code Item Description
014483 Jack Plane
014493 Spare Blade
Price each
71.76
11.30
No.4 Bailey Smoothing Plane
Fully adjustable metal plane ideal for general purpose stock removal.
A premium quality craftsman tool featuring cherry wood FSC wooden handle and knob for comfort. An easy
to use solid brass adjustment provides for smooth operation. With a patented lateral adjustmet locking feature. The heavier ductile cast iron body increases performance and can withstand being dropped from
a workbench. The base and frog are cast as one to reduce chatter.
A precision machined base flat to 0.003”” and a thicker 3mm blade help also to reduce chatter also. The blade is made of A2 steel for increased edge retention, and stays sharper for longer.
Order Code Blade Width
014552 50 mm
Length
245 mm
Price each
48.77
Order Code Part Number Length Blade Width
2002820 1-12-136 245 mm 50 mm
Price each
98.58
218
135534
135533
135535
9596
135538
135532
135536
135537
135539