Page 235 - Buck & Hickman Industrial Supplies 2016
P. 235

Files
Diamond Files
File Handles
Needle file handle
Universal collet accepts most regular needle files. Manufactured from best quality hardwood with brass fitting.
Price Order Code each
011422 5.40
File Cleaners
File card brush
Price Order Code Size each
Electrometallic hand files
Electrometallic diamond needle files plated with finely selected diamond powder, 120 - 150 mesh. Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels.
Hardwood
Best quality hardwood with strong rolled-on ferrules.
Price Order Code Handle Length each
011413 75 mm 0.60
011414 100 mm 0.50
011416 125 mm 0.58
011417 150 mm 0.68
Python safety handles
A hidden spring inside the handle and a specially designed ferrule take up all the pressure when the file is driven into the handle; the wood being compressed inside the spring which holds the file tang in a vice-like grip. Complies with the Health and Safety at Work Act 1974.
Price Order Code Handle Length each
011418 82 mm 0.63
0.93 File card 011420 125 mm 1.13
Order Code File Cut
268229 Square
268230 Round
268231 Triangular
268232 Half round
268233 Crossing
268234 Flat
Price each
12.38
12.38
12.38
12.38
12.38
12.38
6 piece diamond file set
010869
100 x 50 mm 4.60
134818
Eze-lap diamond files are permanently bonded on a stainless steel alloy, using a patented heat treatment process and can be used without oil or water. Set contains 6 files. File shapes: round, square, triangular, half round, flat/warding and knife.
011419 100 mm
Order Code Grade
9847685 Fine
9847693 Coarse
Price each
78.79
91.20
011421 130 mm
1.27
Price Order Code Size each
011412 30 cm 10.73
Plastic File Handles
Supplied in packs of 10.
Diamond Needle File Set
Price Order Code For Use With each
2521645 150 - 200 File 11.90
2521646 250 - 300 File 14.30
2521647 350 File 14.30
2521648 Needle File 11.90
Electro-metallic diamond coated with finely selected diamond grit for use on hardened materials.
Price Order Code File Length Kit Contents each
2525609 16 cm 1-Hand, 1-Round, 106.02 1-Square, 1-Three-
Square, 1-Half-Round, 1-Taper-Flat
217
32660 134785
144132
26578
134823
134824
134819
134820


































































































   233   234   235   236   237