Page 234 - Buck & Hickman Industrial Supplies 2016
P. 234

Files
Needle
Needle File Sets
010970
010974
010971 010973
Vallorbe needle files
Manufactured from quality steel for long life and precision. Manufactured to ISO9001 and EN2900. Length 140mm.
Price Order Code Shape each
10 piece needle file set
Assorted shaped 150mm needle file set ideal for small, precise intricate work. Heat treated alloy steel, bi-material handles. Shapes are flat, oval, half round, barrette, triangular, round, square, knife, equaling and crossing.
Needle file sets
Each set contains six files, 160mm in length. Contents: 1 x pillar, half round, warding, three square, square and round.
Price Manufactured to ISO9001 and EN2900. Length 160mm.
Order Code each
2006819 7.08
Order Code File Cut
011004 0
011005 2
Riffler FIle Sets
Price each
37.19
37.19
010970
010971
010972
010973
010974
Cut 2
Pillar 8.11
Half round 10.69
Three square 9.24
Round 8.11
Square 9.24
134839
Manufactured from quality steel for long life and precision. Manufactured to ISO9001 and EN2900. Length 140mm.
Price Order Code Shape each
Needle file set
Supplied in a fitted vinyl wallet. Sets consist of 12 different shape Swiss pattern needle files: round, square, triangle, half round, flat/warding, knife, hand, oval, barrette, round edge, slitting and pippin.
010975
010976
010977
010978
010979
Cut 0
Pillar 8.11
Half round 10.69
Three square 9.24
Round 8.11
Square 9.24
134841
Riffler file set
Order Code Length
Price Each set contains 12 files offering a wide variety of
Manufactured to ISO9001 and EN2900. Length 160mm.
Price Order Code Shape each
010980 Pillar 5.23
010981 Half round 6.97
010982 Three square 6.08
010983 Round 5.23
010984 Warding 6.08
9847642
9847650
165 mm
145 mm
File Cut each
2nd 9.09
2nd 8.67
shapes in two types.
Diemakers 134853 Heavier section files used by diemakers, diesinkers etc.
Order Code Size (mm)
010861 180
Size (in)
6-7/8
Price each
192.64
Cut 2
134840
Price Order Code Shape each
010985 Pillar 5.23
010986 Half round 6.97
010987 Three square 6.08
010988 Round 5.23
010989 Warding 6.08
Needle file sets
Each set contains six files, 160mm in length. Contents 1 x pillar, half round, warding, three square, square and round.
Set of diemakers files
Order Code File Cut
011006 0
011007 2
Price Diemakers set containing 6 files offering a variety of each shapes as used by diemakers, diesinkers etc.
56.18
Price 56.18 Order Code Size (mm) File Cut each
010864 150 2 175.53
216
134838
134849
134848 134847
134855
134854
134846


































































































   232   233   234   235   236