Page 233 - Buck & Hickman Industrial Supplies 2016
P. 233
Files
Precision
Needle
6”/150mm Precision needle files
For all work demanding high accuracy. All files listed are cut 2.
Roebuck needle files Cut 0
140mm 5-1/2in
Order Code Shape
Order Code Shape
010852 Round
010853 Half round
010854 Square
010855 Three square
Price each
17.02
22.51
18cm Needle Files
30.25 010791 26.06 010792
Price
each Order Code File Cut
File Length
180 mm
180 mm
180 mm
180 mm
180 mm
180 mm
Price Shape each
Hand 2.10
Round 2.10
Half round 2.10
Square 2.10
Three square 2.10
Knife 2.10
010995
Round
Square
010793 Three square
010795 Knife
010796 Half round
010799 Hand
Cut 0
160mm 61⁄4in
1.30 2525610 1.30 2525611 1.30 2525612 1.30 2525613 1.30 2525614 1.30 2525615
134842
2
2
2
2
2
2
010990
010991
010992
Price Order Code Shape each
010803 Round 5.29
010804 Square 5.29
010805 Three square 5.29
010806 Warding 5.29
010807 Knife 5.29
010808 Half round 5.29
010811 Hand 5.29
Vallorbe precision files Cut 0
Cut 2
140mm 51⁄2in
134845
For work demanding high accuracy and precision. Manufactured to ISO 9001/EN 2900. Length 150mm.
Price Order Code Shape each
010990 Hand 18.13
010991 Narrow pillar 22.16
010992 Pillar 17.27
010995 Slim half round 39.27
Price Order Code Shape each
010815 Round 1.30
010816 Square 1.30
010817 Three square
010819 Knife
010820 Half round
010823 Hand
Cut 2
160mm 61⁄4in
1.30 Sets of Assorted Needle Files 1.30 In plastic wallets.
1.30 Set Contents 1.30 Order Code Quantity
Length
140 mm
160 mm
180 mm
140 mm
160 mm
Price File Cut each
2 7.70
2 8.80
2 12.43
2 15.40
2 17.60
134837
210839 6
210840 6
2525531 6
010841 12
010842 12
Cut 2 Vallorbe needle files
Price Order Code Shape each
010827 Round 1.47
010828 Square 1.47
010829 Three square 1.47
010830 Warding 1.47
010831 Knife 1.47
010832 Half round 1.47
010834 Barette 1.47
010835 Hand 1.47
For work demanding high accuracy and precision. Manufactured to ISO 9001/EN 2900. Length 150mm.
Order Code Shape
010997 Hand
010998 Narrow pillar
010999 Pillar
011000 Three square
011002 Slim half round
011003 Half round
Price each
21.54
26.33
22.13
33.04
44.20
41.72
215
134851
134850 134852
134844
26576
187598