Page 232 - Buck & Hickman Industrial Supplies 2016
P. 232
Files
Engineers Sets
Wood Rasps
Engineers file sets
Each set contains one of each, hand flat, half round, round and square file in bastard and second cut
Half round, bastard cut wood rasps
For use on wood or soft metals.
Chainsaw file without filing guide
A carded combination pack containing two round
chainsaw files, one flat file and one Ergo handle. With Price or without filing guide.
Order Code Item Description
010578 8in set
010577 10in set
Price each
65.85
81.86
Order Code Size (mm)
218194B 200
218195 250
218196 300
Size (in) each
8 7.26
10 9.47
12 12.14
Order Code Part Number Size (mm)
016921 168-COMBI-4.0 4
016923 168-COMBI-5.5 5.5
Price each
11.52
11.52
Bahco file sets
Size Size Order Code Part Number (mm) (in)
Kit Contents
3pc
3pc
3pc
5pc
5pc
Price each
19.28
22.22
26.22
48.72
43.22
Half round, regular cut for use by cabinet makers. Similar to half round wood rasps but with larger radius. Single cut edges.
Chainsaw file with filing guide
016916 1-473-06-2-2 150
016917 1-473-08-2-2 200
016918 1-473-10-2-2 250
016919 1-477-10-2-2 250
016920 1-479-08-1-2 200
6
8
10
10
8
A carded combination pack containing two round Price chainsaw files, one flat file and one Ergo handle. With
Order Code Size (mm)
218197 200
218198 250
Size (in) each
8 8.91
10 10.96
or without filing guide.
Order Code Part Number
016924 168-COMBI-4.0-69
016926 168-COMBI-5.5-69
Size (mm)
4
5.5
Price each
24.16
24.16
8pc softgrip Engineers file set
Wood rasps
Round chainsaw files
• Eight piece file and rasp set
• Supplied complete with soft grip handles with hang
hole
• Contents: Flat, Hand, Half Round, Round, Square,
Three Square Files, Half Round Rasp and Round Rasp Files all 200mm long
Price Order Code each
80035220 45.54
For work in wood, plywood, wallboard, plastics and other soft materials
Size Size Price Order Code Part Number (mm) (in) File Cut each
016929 6-342-08-1-0 200 8 Coarse 9.91
016930 6-342-08-2-0 200 8 Medium 11.20
016931 6-342-10-1-0 250 10 Coarse 13.11
016932 6-342-10-2-0 250 10 Medium 14.14
Size Order Code (mm)
010711 200
Size Diameter Diameter
Price each
3.00
(in) (mm)
8 5.5 mm
(in)
7/32 “
214
517062
134815
134817
134863
134860
134864
134859
134861
134862