Page 231 - Buck & Hickman Industrial Supplies 2016
P. 231

Files
Milled Tooth
Taper Saw Files
Engineers Sets
Handled Engineers File - Mill
File handle developed according to the scientific ERGOTM process
Suitable both as an engineering file and a sharpening file
Useful for filing where a smooth finish is important Good for polishing and deburring work on lathes Widely applicable for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc
Shape: Surfaces parallel, edges tapered towards the tip Surfaces and edges single cut
Bastard cut commonly referred to as Mill bastard
Type of cut: 1 = Bastard
Regular taper saw files
For sharpening saws with cross toothing and teeth at 60° angle. Triangular section for filing saw teeth. Single cut on edges and flat sides. Tapering towards point.
5 piece file set
Engineers file set. All files are fitted with a soft grip handle for user comfort and safety. Length 200mm, cut 2.
Order Code Part Number Size (mm)
218170B 4-183-04-2-0 100
218173 4-183-06-2-0 150
Slim taper saw files
Size (in)
Price each
Order Code Kit Contents
217999 5pc
Price each
23.76
4 4.25
6 5.85
134856
Same section as regular taper type, except that it is smaller in cross section.
Order Code Part Number
016908 1-143-06-1-2
016909 1-143-08-1-2
016910 1-143-10-1-2
016911 1-143-12-1-2
Size (mm)
150
200
250
300
Size (in)
Price each
Order Code Part Number Size (mm)
218183 4-186-06-2-0 150
Double ended
Price Size (in) each
6 4.97
134857
6 5.71
8 6.64
10 7.89
12 9.85
Triangular in shape and equivalent to slim file in section. No tang and tapered from the centre to each end. For general saw sharpening.
Order Code Part Number Size (mm)
218200B 4-190-06-2-0 150
218201 4-190-07-2-0 180
218202 4-190-08-2-0 200
Engineers Sets
Price Size (in) each
6 6.58
7 6.92
8 7.38
Engineer’s File Set - Second cut 200mm/250mm
Number Order File File Handle of
Kit Contents
1 Half- Round, 1 Hand, 1 Round 1 Half- Round, 1 Hand, 1 Round
Price each
15.20
23.27
Code Cut
Length Type Pieces
2525605 Second 200 Handled 3 mm
2525606 Second 250 Handled 3 mm
Diagonal - Second
Milled tooth file with positive rake angle that provides an excellent bite on tough high alloy steels but gives excellent chip release on light alloys due to the large gullet clearance.
Order Code Part Number Size (mm)
016905 1-320-08-2-2 200
Price Size (in) each
8 20.85
9 piece file and rasp set
Engineer’s File Set
Ideal for shaping and finishing applications in wood and metal. Bi material soft grip handles. Specially selected heat treated steel blade.
Contents:
3 x 8”” wood rasp files half round, flat and round
5 x 8”” metal working files flat, half round, triangular, round and square
1 x file cleaning brush
Order Code
2525607
2525608
45018948
45018945
Number File of
Length Pieces
File Cut
Second
Second
Second Bastard
Second Bastard
Kit Contents
Price each
Mill Saw - Bastard
Order Code
Price each
200 mm
250 mm
200 mm
250 mm
5
5
10
10
1-half-round, 22.50 1 Hand ,
1 Round ,
1 three-Square,
1 Square
1-half-round, 29.93 1 Hand ,
1 Round ,
1 three-Square,
1 Square
2-half-round, 41.73 2 Hand ,
2 Round ,
2 three-Square,
2 Square
2-half-round, 55.27 2 Hand ,
2 Round ,
2 three-Square,
2 Square
Single cut file for finishing and fine deburring as well as sharpening various types of saw blades.
2006818 23.66
Order Code Part Number
016912 4-138-06-1-2
016913 4-138-08-1-2
016914 4-138-10-1-2
016915 4-138-12-1-2
Size (mm)
150
200
250
300
Size (in)
6
8
10
12
Price each
10.86
13.06
15.20
19.74
/
/
213
134832
134834
10424
134816
134858
191147
191146
134814


































































































   229   230   231   232   233