Page 230 - Buck & Hickman Industrial Supplies 2016
P. 230

Files
Engineers Files
Milled Tooth
Warding files
Uniform in thickness and tapered in width to a narrow point. Double cut on sides and single cut on edges. Made of a special flexible steel which will not snap under normal use. Manufactured from the finest grade steel.
Dreadnought Hand
Due to the undercut and generous radius at the root of the teeth, milled files clear themselves whilst in use. So instead of a build up of irregular swarf which will eventually clog the file, the metal is removed quickly and efficiently in the form of spirals. This is faster and safer and makes milled files perfect for use on all materials.
Curved tooth, standard cut, tanged.
Half round
Order Code Size (mm)
Size (in)
8
10
12
Price each
12.01
13.86
17.12
134826
134827
Price each
Order Code File Cut
218140 Bastard
218143 Second
218146 Smooth
218141 Bastard
218144 Second
218147 Smooth
218145B Second
218142 Bastard
Knife
Size (mm)
100
100
100
150
150
150
200
200
Price Size (in) each
4 3.43
4 4.00
4 4.33
6 4.93
6 2.20
6 2.37
8 6.04
8 5.59
134786
Order Code
011371
011372
011373
011374
Size (mm)
200
250
300
350
Size (in)
8
10
12
14
Price each
13.26
15.36
19.09
24.33
134830
211380 200
011382 250
011383 300
Millsaw files
Blunt heavy.
1 round edge
Order Code
010696
010697
2 round edges
Order Code
010698
010699
Size (mm)
250
300
Size (mm)
200
250
Size (in)
Dreadnought Half round
10 4.22
12 6.15
Due to the undercut and generous radius at the root of the teeth, milled files clear themselves whilst in use. So instead of a build up of irregular swarf which will eventually clog the file, the metal is removed quickly and efficiently in the form of spirals. This is faster and safer and makes milled files perfect for use on all materials.
Size (in)
134828
Price each
Shaped like a wedge or knife with one thick edge tapering to a thin edge. For filing all work having acute angles. Double cut sides and single cut on thin edge. Manufactured from the finest grade steel.
Price each
Farmers own R5 reaper file
8 3.25
10 4.48
134829
Price Size (in) each
8 3.11
Price Size (in) each
6 2.83
6 3.30
8 3.57
8 3.77
134787
Order Code Size (mm) Size (in)
Second cut.
Order Code
010701
Order Code File Cut
218124 Second
218127 Smooth
218125 Second
218128 Smooth
Pillar
Size (mm)
150
150
200
200
011376 250 10 15.32
011377 300 12 18.72
Size (mm)
200
Parallel in width and thickness, cut on both sides. Manufactured from the finest grade steel.
Order Code File Cut
218162 Second
218164 Smooth
218161 Bastard
218163 Second
218165 Smooth
Size (mm)
150
150
200
200
200
Price Size (in) each
6 1.83
6 2.03
8 2.47
8 2.53
8 2.77
Millenicut
Due to the undercut and generous radius at the root of the teeth, milled files clear themselves whilst in use. So instead of a build up of irregular swarf which will eventually clog the file, the metal is removed quickly and efficiently in the form of spirals. This is faster and safer and makes milled files perfect for use on all materials.
Straight tooth, standard cut, tanged.
Oberg Cut - Bastard
Special single cut file with chipbreaker, providing a high material removal rate whilst providing an excellent finish.
Order Code Part Number
Size (mm)
Size (in)
8
10
12
Price each
10.00
12.93
15.78
Hand
Order Code
211379
011379
011380
011381
134825
Price each
016902 1-106-08-1-2 200
016903 1-106-10-1-2 250
016904 1-106-12-1-2 300
Size (mm)
200
250
300
350
Size (in)
8 8.80
10 10.27
12 11.37
14 15.67
212
134813
138499
134836
134833
134835


































































































   228   229   230   231   232