Page 229 - Buck & Hickman Industrial Supplies 2016
P. 229
Files
Engineers Files
Three Square Files
For filing out sharp corners and internal angles. Double cut on all three sides. Tapers slightly towards point. Manufactured from the finest grade steel.
Half round Files
Filing both flat and concave surfaces. Tapers slightly in width. Fitted with plastic handle.
Order Code File Cut
8373353 Bastard
218101 Bastard
218102 Bastard
218103 Bastard
218104 Bastard
4527789 Bastard
4520902 Second
218106 Second
218107 Second
218108B Second
218109 Second
1637761 Smooth
218111 Smooth
218112 Smooth
218113 Smooth
45013999 Smooth
Length
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
100 mm
150 mm
200 mm
250 mm
300 mm
100 mm
150 mm
200 mm
250 mm
350 mm
Length (in)
4
6
8
10
12
14
4
6
8
10
12
4
6
8
10
14
Price each
1.42
0.93
1.39
2.19
3.09
5.61
1.45
1.00
1.47
2.37
3.22
1.71
1.00
1.58
2.55
6.35
Order Code File Cut
Price File Length each
100 mm 4.13
150 mm 4.57
200 mm 5.10
250 mm 6.23
300 mm 7.43
350 mm 10.37
100 mm 3.73
150 mm 2.07
200 mm 3.60
250 mm 4.90
300 mm 5.90
350 mm 9.03
100 mm 3.60
150 mm 3.97
200 mm 3.47
250 mm 4.80
300 mm 5.73
350 mm 8.73
45018990
45018991
45018992
45018993
45018994
45018995
45018988
2521616
2521620
2521626
2521630
45018989
45018986
45018987
2521639
2521640
2521641
45018976
Smooth
Smooth
Smooth
Smooth
Smooth
Smooth
Second
Second
Second
Second
Second
Second
Bastard
Bastard
Bastard
Bastard
Bastard
Bastard
Three square Files
For filing out sharp corners. Tapers slightly towards point. Cut on all three sides. Fitted with plastic handle.
Order Code File Cut
File Length
150 mm
200 mm
250 mm
150 mm
200 mm
250 mm
300 mm
150 mm
200 mm
250 mm
300 mm
Price each
3.80
4.97
5.20
3.47
3.23
4.00
5.33
3.70
3.77
4.47
5.10
45019111
45019112
45019113
2521642
2521622
2521643
45019110
45019106
45019107
45019108
45019109
Smooth
Smooth
Smooth
Second
Second
Second
Second
Bastard
Bastard
Bastard
Bastard
Handled Engineers File - Half Round Pointed
File handle developed according to the scientific ERGOTM process
For filing concave and flat surfaces and large holes. Suitable for deburring work
Shape: Edges and surfaces tapered towards the tip 4” and 6” fully pointed, 8” and longer semi-pointed Double cut
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Handled Engineers File - Three Square
Order
Code Part Number File Type
016878 1-210-06-1-2 Half Round
016882 1-210-06-2-2 Half round
016886 1-210-06-3-2 Half round
016879 1-210-08-1-2 Half Round
016883 1-210-08-2-2 Half Round
016887 1-210-08-3-2 Half round
016880 1-210-10-1-2 Half round
016884 1-210-10-2-2 Half Round
016888 1-210-10-3-2 Half Round
016881 1-210-12-1-2 Half Round
016885 1-210-12-2-2 Half round
016889 1-210-12-3-2 Half Round
File Price Length File Cut each
150 mm Bastard 8.08
150 mm Second 8.45
150 mm Smooth 8.29
200 mm Bastard 9.39
200 mm Second 9.85
200 mm Smooth 9.65
250 mm Bastard 11.23
250 mm Second 11.56
250 mm Smooth 11.34
300 mm Bastard 15.45
300 mm Second 15.24
300 mm Smooth 15.52
File handle developed according to the scientific ERGOTM process
For deburring and filing angles and inner corners Its tapered surfaces make it well suited for flat filing Shape: Equilateral triangle, tapered towards the tip Double cut surfaces
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Order Code
016867
016871
016875
016868
016872
016876
016869
016873
016877
Price File Type File Length File Cut each
3-Square 150 mm
3-Square 150 mm
3-Square 150 mm
3-Square 200 mm
3-Square 200 mm
3-Square 200 mm
3-Square 250 mm
3-Square 250 mm
3-Square 250 mm
Bastard 6.57
Second 7.05
Smooth 7.14
Bastard 8.05
Second 8.35
Smooth 8.51
Bastard 10.34
Second 10.36
Smooth 10.87
211
10427 32653
10426
32658 26976