Page 228 - Buck & Hickman Industrial Supplies 2016
P. 228

Files
Engineers Files
Square Files
For slots and keyways. Tapers slightly. Double cut on all four sides. Fitted with plastic handle.
Order Code File Cut
Price File Length each
100 mm 3.43
150 mm 3.77
200 mm 4.17
250 mm 4.97
300 mm 5.83
100 mm 3.17
150 mm 1.73
200 mm 2.77
250 mm 3.67
300 mm 5.13
100 mm 3.07
150 mm 3.40
200 mm 3.67
250 mm 4.30
300 mm 4.97
Handled Engineers File - Flat
File handle developed according to the scientific ERGOTM process
Pointed shape enables the user to reach more easily into angles and corners
Shape: Edges tapered towards the tip, surfaces parallel Surfaces double cut, edges single cut
Type of cut: 1 = Bastard, 2 = Second, 3=Smooth
45019003
45019004
45019103
45019104
45019105
45019001
2521644
2521621
2521628
45019002
45018996
45018997
45018998
45018999
45019000
Smooth
Smooth
Smooth
Smooth
Smooth
Second
Second
Second
Second
Second
Bastard
Bastard
Bastard
Bastard
Bastard
File File Order Code Part Number Type Length
Price File Cut each
Bastard 6.07
Second 6.33
Smooth 6.45
Bastard 7.09
Second 7.36
Smooth 7.45
Bastard 8.49
Second 8.76
Smooth 8.87
Bastard 10.67
Second 10.85
Smooth 10.96
016843 1-110-06-1-2 Flat
016847 1-110-06-2-2 Flat
016851 1-110-06-3-2 Flat
016844 1-110-08-1-2 Flat
016848 1-110-08-2-2 Flat
016852 1-110-08-3-2 Flat
016845 1-110-10-1-2 Flat
016849 1-110-10-2-2 Flat
016853 1-110-10-3-2 Flat
016846 1-110-12-1-2 Flat
016850 1-110-12-2-2 Flat
016854 1-110-12-3-2 Flat
150 mm
150 mm
150 mm
200 mm
200 mm
200 mm
250 mm
250 mm
250 mm
300 mm
300 mm
300 mm
Handled Engineers File - Square
File handle developed according to the scientific ERGOTM process
For filing grooves, rectangular holes, inside corners and for fine-adjustment of cutting tools
Shape: Surfaces tapered towards the tip
Double cut
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
File File Price Order Code Part Number Type Length File Cut each
016855 1-160-06-1-2 Square150 mmBastard 6.28
016859 1-160-06-2-2 Square150 mmSecond 6.59
016863 1-160-06-3-2 Square150 mmSmooth 6.72
016856 1-160-08-1-2 Square200 mmBastard 6.81
016860 1-160-08-2-2 Square200 mmSecond 7.25
016864 1-160-08-3-2 Square200 mmSmooth 7.56
016857 1-160-10-1-2 Square250 mmBastard 8.59
016861 1-160-10-2-2 Square250 mmSecond 9.17
016865 1-160-10-3-2 Square250 mmSmooth 9.27
016858 1-160-12-1-2 Square300 mmBastard 11.32
016862 1-160-12-2-2 Square300 mmSecond 11.65
016866 1-160-12-3-2 Square300 mmSmooth 12.10
Half Round Files
For filing both flat and concave surfaces, parallel in width and thickness. Manufactured from the finest grade steel.
Square Files
For slots and keyways, tapers slightly to a point. Double cut on all four sides. Manufactured from the finest grade steel.
Price Length (in) each
4 3.32
6 1.27
8 1.77
10 2.83
12 3.87
14 5.77
4 3.56
6 1.33
8 1.80
10 2.87
12 3.90
14 5.97
4 3.89
6 1.47
8 2.10
10 3.17
12 4.20
14 6.27
Order Code File Cut
218080B Bastard
218081 Bastard
218082 Bastard
218083 Bastard
218084 Bastard
45013971 Bastard
218085 Second
218086 Second
218087 Second
218088 Second
218089 Second
4520904 Second
218090 Smooth
218091B Smooth
218092 Smooth
218093 Smooth
218094 Smooth
Length
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
100 mm
150 mm
200 mm
250 mm
300 mm
Price Length (in) each
4 in 0.73
6 in 0.96
8 in 1.29
10 in 1.77
12 in 2.28
14 in 5.63
4 in 0.83
6 in 1.03
8 in 1.37
10 in 1.82
12 in 4.17
14 in 5.40
4 in 0.96
6 in 1.23
8 in 1.69
10 in 2.02
12 in 2.30
Order Code File Cut
218060 Bastard
218061 Bastard
218062 Bastard
218063 Bastard
218064 Bastard
218065 Bastard
218066B Second
218067 Second
218068 Second
218069 Second
218070 Second
218071 Second
218072 Smooth
218073 Smooth
218074 Smooth
218075 Smooth
218076 Smooth
218077 Smooth
Length
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
210
PO-517096
10423
26973
10425 62657


































































































   226   227   228   229   230