Page 227 - Buck & Hickman Industrial Supplies 2016
P. 227
Files
Engineers Files
Handled Engineers File - Hand
File handle developed according to the scientific ERGOTM process
Useful for all flat filing
Oberg cut gives a high removal rate and smooth surface finish on most materials
Shape: Edges and surfaces parallel
Surfaces single cut, bastard, with chipbreaking teeth, one edge single cut
Type of cut: 1 = Bastard
2 = Second Cut
Round Files
For circular and concave surfaces. Tapers slightly to a point. Fitted with plastic handle.
Flat Files
Tapered in width, cut on both sides and edges.
Order Code File Cut
Price File Length each
100 mm 3.40
150 mm 4.57
200 mm 4.57
250 mm 4.57
300 mm 5.43
350 mm 7.07
100 mm 3.17
150 mm 1.73
200 mm 2.73
250 mm 3.47
300 mm 4.43
350 mm 6.60
100 mm 3.17
150 mm 1.70
200 mm 2.60
250 mm 3.37
300 mm 4.83
350 mm 6.20
Order Code File Cut
218020 Bastard
218021 Bastard
218024 Bastard
218022 Bastard
218023 Bastard
218025 Bastard
218026 Second
218027 Second
218028 Second
218029B Second
218030B Second
218031 Second
218032 Smooth
218033 Smooth
218034 Smooth
218035 Smooth
218036 Smooth
218037 Smooth
Length
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
Price Length (in) each
4 0.93
6 1.17
8 3.60
10 1.63
12 2.57
14 5.27
4 1.00
6 1.20
8 1.67
10 2.73
12 3.77
14 5.37
4 1.17
6 1.43
8 1.80
10 3.17
12 4.03
14 5.63
Order Code Part Number
016839 1-100-06-3-2
016831 1-100-06-1-2
016835 1-100-06-2-2
016832 1-100-08-1-2
016836 1-100-08-2-2
016840 1-100-08-3-2
016833 1-100-10-1-2
016837 1-100-10-2-2
016841 1-100-10-3-2
016834 1-100-12-1-2
016838 1-100-12-2-2
016842 1-100-12-3-2
File File Type Length
Hand 150 mm
Hand 150 mm
Hand 150 mm
Hand 200 mm
Hand 200 mm
Hand 200 mm
Hand 250 mm
Hand 250 mm
Hand 250 mm
Hand 300 mm
Hand 300 mm
Hand 300 mm
File Price Cut each
Smooth 6.45
Bastard 6.07
Second 6.33
Bastard 7.09
Second 7.36
Smooth 7.45
Bastard 8.49
Second 8.76
Smooth 8.87
Bastard 10.67
Second 10.85
Smooth 10.96
45018980
45018981
45018982
45018983
45018984
45018985
45018978
2521615
2521619
2521625
2521629
45018979
45018971
2521636
2521637
2521638
45018975
45018977
Smooth
Smooth
Smooth
Smooth
Smooth
Smooth
Second
Second
Second
Second
Second
Second
Bastard
Bastard
Bastard
Bastard
Bastard
Bastard
Round Files
For circular openings and concave surfaces, tapers slightly to a point.
Flat Files
Manufactured from the finest grade steel.
Price each
3.18
0.93
1.27
1.97
7.67
4.20
0.63
0.90
1.17
1.67
2.43
10.15
2.71
0.73
1.03
1.53
2.40
8.61
Handled Engineers File - Round
File handle developed according to the scientific ERGOTM process
For filing holes, large fillets and concave surfaces Shape: Tapered towards the tip
4” and 6” fully pointed, 8” and longer semi-pointed Double cut
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Tapered in width. Cut on both sides and edges. Fitted with plastic handle.
Order Code File Cut
218052 Smooth
218053 Smooth
218054B Smooth
218055 Smooth
218056 Smooth
218057 Smooth
218046 Second
218047 Second
218048 Second
218049 Second
218050 Second
218051 Second
218040 Bastard
218041 Bastard
218042B Bastard
218043 Bastard
218044 Bastard
218045 Bastard
Length
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
Length (in)
4
6
8
10
12
14
4
6
8
10
12
14
4
6
8
10
12
14
Order Code File Cut
Price File Length each
100 mm 3.63
150 mm 3.67
200 mm 4.20
250 mm 4.87
300 mm 5.50
350 mm 6.27
100 mm 3.50
150 mm 2.10
200 mm 3.43
250 mm 4.67
300 mm 5.73
350 mm 6.27
100 mm 3.43
150 mm 3.47
200 mm 3.93
250 mm 4.67
300 mm 5.47
350 mm 6.20
Order Code Part Number
016890 1-230-06-1-2
016891 1-230-08-1-2
016892 1-230-10-1-2
016893 1-230-12-1-2
016894 1-230-06-2-2
016895 1-230-08-2-2
016896 1-230-10-2-2
016897 1-230-12-2-2
016898 1-230-06-3-2
016899 1-230-08-3-2
016900 1-230-10-3-2
016901 1-230-12-3-2
File File Type Length
Round 150 mm
Round 200 mm
Round 250 mm
Round 300 mm
Round 150 mm
Round 200 mm
Round 250 mm
Round 300 mm
Round 150 mm
Round 200 mm
Round 250 mm
Round 300 mm
File Price Cut each
Bastard 6.27
Bastard 6.95
Bastard 7.91
Bastard 10.04
Second 6.45
Second 7.25
Second 8.55
Second 10.44
Smooth 6.55
Smooth 7.42
Smooth 8.96
Smooth 10.58
45018953
45018954
45018968
45018957
45018969
45018970
45018967
2521617
2521623
2521627
2521632
45018950
45018964
45018965
45018944
45018966
45018946
45018947
Smooth
Smooth
Smooth
Smooth
Smooth
Smooth
Second
Second
Second
Second
Second
Second
Bastard
Bastard
Bastard
Bastard
Bastard
Bastard
209
26965
PO-543675
PO-546392
32650
32655
26968