Page 226 - Buck & Hickman Industrial Supplies 2016
P. 226

Knives | Files
Sharpeners
Diamond pocket sharpener
Retractable pen style barrel. Pocket clip. Portable, versatile and durable. Tapered end for serrated blades. Fish hook groove. Flat side for straight blades.
Price Order Code each
1338326 11.42
Double sided different grit each size
Popular pocket size with a diamond surface for sharpening a variety of knife and tool edges. Convenient folding plastic handles, 9.5”” open, 5”” closed, available in a range of shapes and styles.
For professional sharpening, honing and lapping of a multitude of materials including ceramics, composites, fibreglass, glass, stainless and tool steels, stone, titanium and tungsten carbides. The range incorporates worktop, pocket and folding products with colour coded grit identification.
Engineers Files
Extra coarse (X) - Black Coarse (C) - Blue
Fine (F) - Red
Extra fine (E) - Green
Part
Order Code Number Size
Grit Size Grade
Price each
35.62
35.62
35.62
2002018 FWCX
2002019 FWFC
2002020 FWEF
4 x 7/8 ” 325/220 Blue-C/ Black-X
4 x 7/8 ” 600/325 Red-F/ Blue-C 4 x 7/8 ” 1200/600Green-
E/Red-F
Hand Files
Parallel in width, cut on both sides and one edge. Manufactured from the finest grade steel
Hand Files
Parallel in width. Cut on both sides and one edge. Manufactured from the finest grade steel. Fitted with plastic handle.
Flat section tapered diamond on side
Order Code File Cut
218000 Bastard
218001 Bastard
218002 Bastard
218003 Bastard
218004 Bastard
218005B Bastard
218006 Second
218007 Second
218008 Second
218009 Second
218010 Second
218011 Second
218012 Smooth
218013 Smooth
218014 Smooth
218015 Smooth
218016 Smooth
218017B Smooth
Length
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
100 mm
150 mm
200 mm
250 mm
300 mm
350 mm
Price Length (in) each
4 0.91
6 1.17
8 1.63
10 2.57
12 3.60
14 5.27
4 1.00
6 1.20
8 1.67
10 2.73
12 3.77
14 5.26
4 1.14
6 1.49
8 1.80
10 3.17
12 4.08
14 3.63
Order Code File Cut
45018959 Smooth
45018960 Smooth
45018961 Smooth
45018962 Smooth
45018963 Smooth
45018955 Second
2521614 Second
2521618 Second
2521624 Second
2521631 Second
45018956 Second
45018949 Bastard
2521633 Bastard
2521634 Bastard
2521635 Bastard
45018951 Bastard
45018952 Bastard
Price File Length each
150 mm 4.87
200 mm 4.87
250 mm 4.23
300 mm 5.70
350 mm 7.20
100 mm 3.13
150 mm 2.10
200 mm 3.43
250 mm 4.67
300 mm 5.73
350 mm 6.83
100 mm 3.07
150 mm 2.03
200 mm 3.23
250 mm 4.47
300 mm 5.33
350 mm 6.80
Popular pocket size with a diamond surface for sharpening a variety of knife and tool edges. Convenient folding plastic handles, 9.5”” open, 5”” closed, available in a range of shapes and styles.
For professional sharpening, honing and lapping of a multitude of materials including ceramics, composites, fibreglass, glass, stainless and tool steels, stone, titanium and tungsten carbides. The range incorporates worktop, pocket and folding products with colour coded grit identification.
Extra coarse (X) - Black Coarse (C) - Blue
Fine (F) - Red
Extra fine (E) - Green
Part
Order Code Number Size
Grit Size Grade
Price each
24.89
24.89
2002024 FFC 4 x 1/4 to 325 Blue-C 3/4 ”
2002025 FFF 4 x 1/4 to 1200 Green-
3/4 ” E
208
135081 135080
26962 135072
32647


































































































   224   225   226   227   228