Page 225 - Buck & Hickman Industrial Supplies 2016
P. 225
Knives
Sharpeners
Diamond whetstones - bench type
For professional sharpening, honing and lapping of a multitude of materials including ceramics, composites, fibreglass, glass, stainless and tool steels, stone, titanium and tungsten carbides. The range incorporates worktop, pocket and folding products with colour coded grit identification.
Extra coarse (X) - Black
Coarse (C) - Blue
Fine (F) - Red
Extra fine (E) - Green
Popular sizes for general shop and bench use with a wide diamond surface for sharpening a variety of knife and tool edges. Whetstone is supplied in a wood case and with mounting tabs to be fitted to a work bench, or has non-skid rubber feet.
Diamond whetstones - machinist pocket type
For professional sharpening, honing and lapping of a multitude of materials including ceramics, composites, fibreglass, glass, stainless and tool steels, stone, titanium and tungsten carbides. The range incorporates worktop, pocket and folding products with colour coded grit identification.
Diamond mini sharp
For professional sharpening, honing and lapping of a multitude of materials including ceramics, composites, fibreglass, glass, stainless and tool steels, stone, titanium and tungsten carbides. The range incorporates worktop, pocket and folding products with colour coded grit identification.
Extra coarse (X) - Black
Coarse (C) - Blue
Fine (F) - Red
Extra fine (E) - Green
Popular pocket sizes with flip open lid/handle and key ring. The diamond surface is ideal for sharpening a variety of knife and tool edges.
Part Grit Price
Extra coarse (X) - Black
Coarse (C) - Blue
Fine (F) - Red
Extra fine (E) - Green
Popular pocket sizes with a diamond surface for sharpening a variety of knife and tool edges.
Order Code Part Number Size Grit Size Grade
Price each
22.12
22.12
2002012
2002013
WMC
WMF
4x1 ” 325
4x1 ” 600
Blue-C
Red-F
Order Code Number Size Size
Grade each
Black-X 9.86
Blue-C 9.86
Red-F 9.86
Green-E 9.86
Part Order Code Number
2002005 W8X
2002006 W8C
2002007 W8F
2002008 W8E
Size
8x3 ”
8x3 ”
8x3 ”
8x3 ”
Grit Size Grade
220 Black-X
325 Blue-C
600 Red-F
1200 Green-E
Price each
83.46
78.92
78.92
78.92
2002026 F70X
2002027 F70C
2002028 F70F
2002029 F70E
2-11/16 x 220 15/16 ”
2-11/16 x 325 15/16 ”
2-11/16 x 600 15/16 ”
2-11/16 x 1200 15/16 ”
Diamond whetstones - pocket type
Diamond sharpening card
Diamond Duosharp sharpening stone
For professional sharpening, honing and lapping of a multitude of materials including ceramics, composites, fibreglass, glass, stainless and tool steels, stone, titanium and tungsten carbides. The range incorporates worktop, pocket and folding products with colour coded grit identification.
Extra coarse (X) - Black Coarse (C) - Blue
Fine (F) - Red
Extra fine (E) - Green
A double sided two grit bench stone, (fine and coarse), supplied complete with base.
For professional sharpening, honing and lapping of a multitude of materials including ceramics, composites, fibreglass, glass, stainless and tool steels, stone, titanium and tungsten carbides. The range incorporates worktop, pocket and folding products with colour coded grit identification.
Extra coarse (X) - Black
Coarse (C) - Blue
Fine (F) - Red
Extra fine (E) - Green
Popular pocket sizes with a diamond surface for sharpening a variety of knife and tool edges.
Part Price
For professional sharpening, honing and lapping of a multitude of materials including ceramics, composites, fibreglass, glass, stainless and tool steels, stone, titanium and tungsten carbides. The range incorporates worktop, pocket and folding products with colour coded grit identification.
Extra coarse (X) - Black
Coarse (C) - Blue
Fine (F) - Red
Extra fine (E) - Green
Credit card size sharpener in colour coded vinyl carrying case. Ideal for sharpening a variety of blades and edges.
Part
Order Code Number Size Grit Size Grade
2002033 W8FCNB 8x3 ” 600/325 Red-F/ Blue-C
Price each
102.74
Order Code Number
2002009 W4X
2002010 W4C
2002011 W4F
Size Grit Size Grade
each
21.17
21.17
25.81
Part Order Code Number
2002030 D3C
2002031 D3F
2002032 D3E
Grit Price Size Grade each
325 Blue-C 10.90
600 Red-F 10.90
1200 Green-E 17.02
4x1 ” 220
4x1 ” 325
4x1 ” 600
Black-X
Blue-C
Red-F
Size
3-1/4 x 2 ”
3-1/4 x 2 ”
3-1/4 x 2 ”
207
135075 135074
135077 135076
135079 135078