Page 167 - Buck & Hickman Industrial Supplies 2016
P. 167

Clamps
Bar Clamps
Corner Clamps
Pro Clamps - L - Clamping Depth 140 mm
Ergonomically designed three-component handle allows the end-user a higher torque transfer to the workpiece. A patented floating lock minimises the risk of the lower jaw sliding down the bar. The industrial design allows the clamp to be freestanding.
Standard duty long reach
120mm, 43⁄4in reach, bar size 30 x 12mm, 1-3/16 x 1/2in. Clamping force 565kg, 1250lb.
Corner clamp light duty
A durable aluminium alloy construction, for general light duty work.
Price Order Code each
1260173 6.24
Part Capacity Capacity Order Code Number (mm) (in)
Net Price Weight each
016036 301187
016037 301188
600 24
900 36
1500 60
Moving jaw only
3.5 kg
4.5 kg
5.9 kg
160.69
164.52
201.95
46.77
Price 216325 301190
Order Code Capacity (mm)
010716 400
010717 600
010718 800
010719 1000
010720 1250
010721 1500
Depth of Throat each
5.5 in 28.22
5.5 in 32.32
5.5 in 35.58
5.5 in 38.66
5.5 in 41.99
5.5 in 45.31
016008 301100
Medium duty
Corner clamp
The open design of these clamps makes it possible
to nail and glue joints under clamping pressure. In addition to their function as mitre-framing clamps, they have many uses as general purpose bench clamps.
90mm, 31⁄2in reach bar size 40 x 20mm, 1-9/16 x 13/16 in. Clamping force 1800kg, 4000lb.
Part Capacity Order Code Number (mm)
016042 301196 1200
016043 301197 1500
216329 301199 2100
Capacity (in)
48
60
84
Net Price Weight each
12.1 kg
14 kg
18 kg
363.19
399.43
451.17
103.73
Part Capacity Capacity Order Code Number (mm) (in)
014144 TM140 51 2
014145 TM141 108 4-1/4
Price each
14.01
49.62
016011 301043 Moving jaw only
Standard duty bar clamps
60mm, 23⁄8in reach, bar size 30 x 12mm, 1-3/16 x 1/2in. Clamping force 1130kg, 2500lb.
Part Order Code Number
016031 301179
016032 301180
216322 301182
216324 301184
016004 301000
Capacity Capacity (mm) (in)
600 24
900 36
1500 60
2100 84
Moving Jaw only
Net Price Weight each
3.4 kg 142.47
4.4 kg 161.54
5.8 kg 192.75
Medium duty long reach
200mm, 8in reach, bar size 40 x 20mm, 1-9/16 x 13/16 in. Clamping force 900kg, 2000lb.
7.6 kg 221.74
36.29 Part
Capacity Capacity (mm) (in)
900 36
1500 60
2100 84
Moving jaw only
Net Price Weight each
Weld angle clamp
Order Code Number
Jaws and base of high quality castings, copper plated screw.
Oblong holes to fix the tool on welding and machine tables.
016046 301203
016048 301205
216331B 301207
016014 301034
Bar connectors
11.5 kg
15 kg
19 kg
374.19
436.17
487.91
122.10
133979
Will hold workpiece at precisely 90° for welding.
Bar connecting boxes for extra length bar clamps.
Price Order Code each
216335 47.14
Order Code Part Number
224249 WSM9
224251 WSM12
Capacity (mm)
2 x 90
2 x 120
Price each
151.05
163.44
149
133980
8837
133978
133977
133976
133988
133989
133990


































































































   165   166   167   168   169