Page 168 - Buck & Hickman Industrial Supplies 2016
P. 168
Clamps
Spreader Clamps
Quick change bar clamps
New improved clamps, now apply 135kg of pressure. Features now include lockable swivel pads allowing clamping of uneven surfaces. Improved quick change mechanism allowing conversion to spreader. Clamps also now feature improved ergonomics for better grip.
Quick change quick grip clamps twin pack
Simple one handed operation, the clamp can be converted quickly and simply to a spreader clamp. Lockable swivel pads allow clamping of uneven surfaces. The clamps can apply a pressure up to 135kg when required. Supplied in packs of two.
Medium trigger clamp
These new trigger clamps offer 50% more force, travel three times faster and can easily be converted from a clamp to spreader.
Capacity Capacity Order Code Part Number (mm) (in)
Price each
14.76
17.01
18.83
22.15
26.87
Order Code Length
2000734 150 mm
2000735 300 mm
Length (in)
6 in
12 in
Price each
24.49
29.53
Order Code Length
1260148 150 mm
1260149 200 mm
Price Length (in) each
6 “ 8.78
8 “ 10.52
016371 T506QCEL7
016372 T512QCEL7
016373 T518QCEL7
016374 T524QCEL7
016375 T536QCEL7
152 6
305 12
457 18
610 24
915 36
Mini Bar Clamp
XP Bar Clamp
Large trigger clamps
The IRWIN® Quick-Grip® Mini Bar Clamps are ideal for cabinet making, woodworking and all sorts of smaller projects. The multi-position jaw can be positioned anywhere on the bar and converts easily into a spreader.
Maximum Gripping Strength with One Hand. 5 years ago we launched the Quick-Grip® XP which was the world’s first one-handed bar clamp, with five patents pending, specifically designed for gluing applications. The clamp offers “Xtreme Pressure” which is two times greater than all of its competitors. Since the launch of the Quick-Grip® XP we have listened to our consumers feedback and made significant improvements to make this product truly the best one handed bar clamp on the market. Full face pads and a supporting foot have been added, plus lockable swivel jaws to ensure that both jaws are always parallel and pressure is evenly distributed when gluing.
These new trigger clamps offer 50% more force, travel three times faster and can easily be converted from
a clamp to spreader. Bars can be removed and are linkable when required.
Order Code Size
2000728 150 mm
2000729 300 mm
Price Depth of Throat each
73 mm 5.82
73 mm 7.30
Order Code Length
1260150 150 mm
1260151 300 mm
1260152 450 mm
1260153 600 mm
1260154 915 mm
Length (in)
6“
12 “
18 “
24 “
36 “
Price each
15.93
17.70
19.48
21.27
26.58
Order Code Capacity (mm)
1200337 152
1200338 305
1200339 457
1200340 610
1200341 915
1200342 1270
Capacity (in)
6
12
18
24
36
50
Price each
17.68
20.75
22.96
26.24
34.81
41.67
150
8841
134009
8840
134006
134011
134010