Page 166 - Buck & Hickman Industrial Supplies 2016
P. 166
Clamps
Bar Clamps
Variable high-performance clamps –
Complete set SLV
Clamping force up to 6,500 N
Tipping is prevented through central positioning on the workpiece
Long service life thanks to special heat-resistant pressure plate with sintered steel insert, can be tilted by up to 35°
Clamp can be fed through an opening in the workpiece/ component
Heavy duty malleable cast iron screw clamp TGK
Clamping force up to 7,000 N
Strengthened design for higher clamping force and wider opening widths
High-quality 2-component plastic handle
Pressure plates can be replaced by hand – no tools required
Stable profiled rail with serration
BESSEY anti-slip system
Pro Clamps - S - Clamping Depth 80 mm
Ergonomically designed three-component handle allows the end-user a higher torque transfer to the workpiece. A patented floating lock minimises the risk of the lower jaw sliding down the bar. The industrial design allows the clamp to be freestanding.
Jaw Capacity
1000 mm
1500 mm
2000 mm
Depth of Price Throat each
Brand Item Order Code ID
2557274 TGK50-2K
2557275 TGK60-2K
2557276 TGK80-2K
2557277 TGK100-2K
2557278 TGK125-2K
2557279 TGK150-2K
Jaw Capacity
500 mm
600 mm
800 mm
1000 mm
1250 mm
1500 mm
Depth of
Throat each
Order Code Capacity (mm)
010703 200
010704 300
010705 400
010707 600
010708 800
Depth of Throat
3 in
3 in
3 in
3 in
3 in
Price each
11.29
13.63
14.76
15.90
17.00
Order Code Brand Item ID
2557293 SLV 100M
2557294 SLV150M
2557295 SLV200M
Price
120 mm
120 mm
120 mm
105.66
127.81
150.07
120 mm
120 mm
120 mm
120 mm
120 mm
120 mm
51.33
54.23
60.78
67.79
73.87
81.16
Original malleable cast iron screw clamp TG
Clamping force up to 6,000 N
High-quality 2-component plastic handle
Pressure plates can be replace by hand – no tools required (from 80 mm throat depth)
With protective caps on the clamping surfaces Stable profiled rail with serration
BESSEY anti-slip system (from 80 mm throat depth)
SG medium duty clamps
Pro Clamps - M - Clamping Depth 120 mm
Ergonomically designed three-component handle allows the end-user a higher torque transfer to the workpiece. A patented floating lock minimises the risk of the lower jaw sliding down the bar. The industrial design allows the clamp to be freestanding.
At an opening of 150mm clamping pressure of approx. 8500 N (approx 850 kp) is obtained which equals 25 Nm torque.
Brand Order Code Item ID
2557269 TG12-2K
80109617 TG16-2K
2557270 TG20-2K
2557271 TG25-2K
80130421 TG30-2K
2557273 TG40-2K
Jaw Capacity
120 mm
160 mm
200 mm
250 mm
300 mm
400 mm
Depth of Throat
60 mm
80 mm
100 mm
120 mm
140 mm
175 mm
Price each
16.02
18.92
26.05
31.68
41.70
47.52
Part Order Code Number
Capacity (mm)
300
Depth of Throat
140 mm
Price each
76.82
224256
SG30
Order Code Capacity (mm)
010709 300
010710 400
010713 600
010714 800
010715 1000
Depth of Throat
4.5 in
4.5 in
4.5 in
4.5 in
4.5 in
Price each
19.69
20.61
23.03
25.60
28.50
148
PO-554750
195789
133982
195756
8834
8830