Page 165 - Buck & Hickman Industrial Supplies 2016
P. 165

Clamps
Bar Clamps
Screw type
The bar is made from high quality steel hardened, tempered and electroplated. The sliding jaw is drop forged, hardened, tempered and electroplated. The foot swivels to clamp irregular shaped objects. The spindle has a rolled thread to provide ease of movement and maximum clamping force.
Lever clamp GH
Greater reserves of power, thanks to optimised rail profile, for even clamping force build-up, especially under maximum utilisation of the clamping range Non-slip trigger release
Quick – up to 5 x faster than regular clamps Secure – vibration resistant
Strong – clamping force up to 8,500 N
Jaw Depth Price
STB heavy duty clamps
At an opening of 150mm clamping pressure of approx 2,2000N (approx 2,200kp) is obtained which equals 80Nm torque.
Capacity Depth of
Price each
146.26
160.42
Price each
18.92
24.20
25.14
30.68
31.23
35.52
37.92
41.54
45.90
Order Code Part Number (mm)
Throat
175
175
Order Code Length
213028 160 mm
213029 200 mm
213021 250 mm
213022 300 mm
213023 400 mm
213024 500 mm
213025 600 mm
213026 800 mm
213027 1000 mm
Jaw Length
120 mm
120 mm
120 mm
140 mm
140 mm
140 mm
140 mm
140 mm
140 mm
Order Code Brand Item ID Capacity
of Throat
60 mm
80 mm
100 mm
120 mm
140 mm
120 mm
120 mm
each
46.66
47.87
57.32
66.20
78.26
82.93
88.08
224252 STB30M
224253 STB50M
300
500
2557280 GH12
80101138 GH16
2557281 GH20
2557282 GH25
2557283 GH30
2557284 GH40
2557285 GH50
120 mm
160 mm
200 mm
250 mm
300 mm
400 mm
500 mm
KliKlamp KLI
Hold down table clamps BS
High-performance clamp SGM
Clamping force up to 1,200 N
Feather light yet ultra strong
Sturdy fixed and sliding arms made from lightweight magnesium
Quick an vibration free clamping
Retail-ready packaging
Brand Jaw Depth Price
Clamping force up to 10,000 N
Tilting and infinitely height-adjustable
For drilling and light milling work
Lever mechanism for rapid clamping and release
Clamping force up to 12,000 N at tightening torque of 40 Nm
20 % more clamping force per spindle rotation with optimised rail profile
Maximum safety due to the better linear transfer of force of the sliding arm
Long life due to heat-resistant pressure plate with sintered steel insert, which can be tilted up to 35°
Brand Order Code Item ID
Depth of Throat
120 mm
Clamping Capacity
200 mm
Price each
124.92
Order Code Item ID
80109938 KLI-16
2557291 KLI25
Capacity
160 mm
250 mm
of Throat
80 mm
80 mm
each
22.62
24.90
2557292
BS3N
Jaw Capacity
300 mm
500 mm
600 mm
800 mm
1000 mm
Depth of
Throat each
Price
Order Code Brand Item ID
2557286 SG30M
224257 SG50M
2557287 SG60M
2557288 SG80M
80077706 SG100M
140 mm
140 mm
140 mm
140 mm
140 mm
85.13
107.76
116.53
127.65
143.35
147
195764 133984
195770
195761
195762
133981


































































































   163   164   165   166   167