Page 169 - Buck & Hickman Industrial Supplies 2016
P. 169
Clamps
Spreader Clamps
Flooring
Spring
FatMax auto trigger clamps
With easy adjustment release for quick conversion from clamp to spreader, these patent pending spring closure mechanism clamps offer a massive clamp loading of 200kg/450lbs giving ultimate clamping pressure. The clamps feature quick release button for speed and easy adjustment release for quick conversion from/to clamp spreader. Reinforced nylon and steel construction provides strength and durability whilst the dual pivot trigger offers fast closing and high clamping force.
Floorboard clamp
For closing up tongue and groove floorboards before nailing. Spring loaded cams grip joist whilst perpendicular shoe is extended by tommy bar.
Price Order Code Part Number each
014127 TMFC153 175.32
Corner
4.5 metre band clamp
Featuring tri-lobular bi-material grip handle for maximum torque and comfort. Strap length of 15 feet suitable for large jobs.
Price Order Code each
1260172 8.78
Corner clamp heavy duty
A durable aluminium alloy construction featuring a reversible head which converts the clamp to a parallel action.
Price Order Code each
1260174 8.78
Clamp set
Manufactured from high-strength plastic. The flexible jaw spring clamp holds the work on the surface uniformly without force concentration. Contents 4 x 100mm, 4 x 150mm and 2 x 180mm.
Price Order Code each
019972 12.56
Spring Clamp
High tension spring clamp. Ideal for any light duty clamping application.
Holding Force : 15-30 kg
Clamp Capacity : 30-75 mm
Throat Depth : 30-75 mm
Price Order Code Size each
2524716 25 mm 2.37
2524717 50 mm 3.74
2524718 75 mm 5.62
Order Code Part Number
1534024 9-83-123
Price Jaw Capacity (Max) each
6 “ 19.31
One-handed clamp EZS
Clamping force up to 2,000 N
No tools required for spreading thanks to intelligent release mechanism in upper section
Ergonomically shaped 2-component plastic handle behind the rail
On carded hang pack
Order Brand Jaw Depth Rail
Code Item ID Capacity of Throat Dimensions
Price each
21.60
23.38
2557289 EZS3 0-8 300 mm 80 mm
2557290 EZS45-8 450 mm 80 mm
19 x 6 mm
19 x 6 mm
151
195763
134005
133987
133986
133993
38289
134012