Page 164 - Buck & Hickman Industrial Supplies 2016
P. 164

Clamps
Edging clamps
Sash
Sash
Edging clamp
This unique adaptor converts Roebuck medium duty G clamps and other brands similar in section into an edging clamp. Used for gripping items to the edge of a large surface where a normal clamp cannot be used. More economical and allows higher capacity than standard edging clamps.
Price Order Code each
016350 7.68
135 series sash clamps
For clamping large section workpieces during joint gluing. Cast-iron fixed head and sliding head secured by pin. Bar size 32 x 6mm 11⁄4 x 1/4in.
Clamp heads
With these clamp heads, a bar clamp of any length can easily be made using a piece of timber 25mm 1in thick and at least 38mm 11⁄2in wide. The pegs are securely fastened by welded steel chains.
Price Order Code Part Number each
014126 TM130 19.64
Bar Clamps
Order Code Part Number
014157 T1352
014158 T1353
014159 T1354
014160 T1355
014161 T1356
014163 T1357
014164 T1359
L135 lengthening bar
Capacity (mm)
610
760
915
1070
1220
1380
1680
Capacity (in)
24
30
36
42
48
54
66
Bar Length (mm)
Bar Length (in)
30
36
42
48
54
60
72
Price each
33.08
36.46
37.32
41.33
39.35
40.28
41.19
134000
Price each
760
915
1070
1220
1370
1500
1800
Extends the capacity of all sash clamps.
Quick release
Powerful and reliable clamping is achieved with the minimum of effort.
The bar made from high quality steel hardened, tempered and electroplated. The sliding jaw is drop forged, hardened, tempered and electroplated. Accidental opening of the clamp is prevented by the locking pawl.
Order Code
014162
Part Number
TL1354
Capacity (mm)
915
Capacity (in)
36 28.19
136 series T-bar clamp
The bar of these clamps is made of special T-section steel to resist bending in use. Extra long head and slides robustly designed to match the bar strength. Bar size 45 x 19mm 13⁄4 x 3/4in.
Order Code Length
213010 160 mm
213011 200 mm
213012 250 mm
213013 300 mm
213014 400 mm
213015 500 mm
213016 600 mm
213017 800 mm
213018 1000 mm
Jaw Length
120 mm
120 mm
120 mm
140 mm
140 mm
140 mm
140 mm
140 mm
140 mm
Price each
22.24
23.02
24.60
32.74
36.27
39.51
43.13
46.35
49.55
Order Code Part Number
014182 T1365
214192 T1366
014183 T1367
014184 T1369
214186 T13611
L136 lengthening bar
Capacity (mm)
1070
1220
1370
1680
1980
Capacity (in)
42
48
54
66
78
Bar Length (mm)
1220
1370
1525
1830
2135
Bar Length (in)
48
54
60
72
84
Price each
49.73
51.73
52.47
57.25
76.23
134001
Price each
41.48
Extends the capacity of all T-bar clamps.
Order Code Part Number Capacity (mm)
214193 TL1366 1220
Capacity (in)
48
146
134004 134002 133992
133985 134003


































































































   162   163   164   165   166