Page 163 - Buck & Hickman Industrial Supplies 2016
P. 163
Clamps
“G” Clamps
Medium duty “G” clamp
General purpose “G” clamps with two-start thread
for fast clamping. The very strong malleable frame has square corners to maximise capacity. The special design reduces the possibility of “yawn” and twist to a minimum.
119 series “G” clamps
A medium drop forged, strong G clamp for use on smaller applications and in restricted spaces.
121 series “G” clamps
Extra heavy duty forged steel engineers clamp suitable for steel fabrication work, general engineering and welding.
Price Capacity (in) each
2 4.31
3 5.85
4 8.16
6 9.20
Order Code Jaw Capacity (Max) Width of Jaws
Price each
27.12
46.96
55.78
79.65
95.23
152.96
Order Code Capacity (mm)
210499 50
210500B 75
210501 100
210502 150
210503 200
210504 250
210505 300
Capacity (in)
2
3
4
6
8
10
12
Price each
9.44
10.70
11.80
14.90
21.80
26.68
38.26
Order Code Capacity (mm)
014123 50
014124 75
014125 100
014128 150
010487 75 mm
010488 100 mm
010489 150 mm
010490 200 mm
010491 250 mm
010492 300 mm
3“
4“
6“
8“
10 “
12 “
122 series deep throat
Welding “G” clamps
120 series “G” clamps
Heavy duty long reach clamp designed with a 100mm throat depth which is used for clamping well in from the edge of the work.
Capacity Capacity Depth of Throat Price Order Code (mm) (in) Throat Depth each
014116 100 4 115 4-1/2 35.44
VC “G” clamp
Forged all steel G clamps with shatter proof spindle.
Opening - Vice Jaw Price Order Code Part Number (Max) each
Drop-forged heat treated steel frame. Corrosion resistant swivel pad. Copper coated spindle ideal for welding applications. Acme thread.
Heavy duty clamp. I-section frame for both wood and metal working applications.
Opening - Vice Jaw Order Code (Max)
9883002 75 mm
9883010 100 mm
9883029 150 mm
9883037 200 mm
9883045 250 mm
External Depth
60 mm
70 mm
90 mm
115 mm
140 mm
Price each
17.62
21.09
28.17
35.42
43.71
Order Code Jaw Capacity (Max) Width of Jaws
Price each
14.94
14.89
21.34
33.22
51.36
72.10
014107 75 mm
014108 100 mm
014110 150 mm
014111 200 mm
014112 250 mm
014113 300 mm
3“
4“
6“
8“
10 “
12 “
224260 BESSEY-VC6 150 mm
224262 BESSEY-VC8 200 mm
224263 BESSEY-VC10 250 mm
63.76
80.25
106.17
145
133970
133975
133972
133971
133969
133974
PO-543657