Page 162 - Buck & Hickman Industrial Supplies 2016
P. 162
Vices | Clamps
Record Vices
Timber Lok Vice
The Roughneck Timber Lok lifts materials off the ground and holds tightly so that you can safely measure, cut, drill and finish projects at work or in the home. The Timber Lok helps to increase the safety and productivity. Instantly holds timber fast and
tight - doesn’t allow the timber to move or spin. It is lightweight and durable, and very portable, easy to use and store. It features an integrated measuring rule.
Price Order Code each
2516402 20.63
Hand Vices
Toolmakers
Priory hand vice
Drop forged steel, hardened jaws have a deep chequer and “pin hole” to grip small drills etc.
Designed for maximum strength and rigidity. Jaws
are case hardened for optimum strength and wear resistance. Knurled screw heads have cross holes for use with a tommy bar for secure tightening. Fitted with a spring clip located in a retaining groove on the screw head.
Order Code Length (mm)
013003 100
213100B 125
Length (in)
4
5
Price each
23.36
29.83
Jaw Order Code Length
210340 50 mm
210341B 63 mm
Jaw Jaw Length Jaw Capacity (in) Capacity (in)
Price each
8.98
10.55
14.06
18.70
31.13
2 31 mm
2-1/2 in44.5 mm
1-1/4 in
1-3/4 in
2-1/4 in
2-3/4 in
3-1/2 in
210342 75 mm 3
210343 100 mm 4
210344 125 mm 5
56.5 mm
69.5 mm
88.5 mm
Eclipse pin vices
Drill Press Vices
Chuck type workholding tools for hand use designed for holding round material. Having hollow handles, material of any length can be handled.
Capacity Order Code Part Number (mm)
Price Length each
75 mm 8.82
85 mm 9.39
95 mm 9.96
105 mm 13.78
43.62
013104 121
013105 122
013106 123
013107 124
013108 120
0-1.0
0.75-1.5
1.4-3.1
3.1-5.0
Set of 4 above
Toolmakers clamps
Opening -
Vice Jaw
Order Code (Max) Depth of Throat Length
Price each
10.20
11.04
1274365 50 mm 24
1274366 75 mm 45
75 mm
100 mm
Drill press vice
Quality cast bodies and sliding jaws incorporating V grooves to grip round sections. Suitable for the engineering workshop or tool room. Slot size 12 x 60mm.
Product Order Code Reference
013094 RECORD T414
MACHINE VICE
Opening -
Vice Jaw Width of Jaws (Max)
Price each
118.19
4in / 100mm
75 mm
Eclipse pin chuck
Toolmakers clamps
Designed for holding small drills in a drilling machine. Three interchangeable collets. The pin chuck is gripped in the larger chuck already on the machine. Main use
is on automatic lathes, where the pin chuck does not revolve.
Price Order Code Part Number Capacity (mm) Length each
013109 160 0.25-2.50 65 mm 24.80
These clamps are made of steel, case hardened with ground flat faces.
Part Order Code Number
030426 410
030427 411
030428 412
030429 413
Jaw Length
50 mm
75 mm
100 mm
125 mm
Size, jaw (mm)
8
11.1
14.8
17.5
Opening
25 mmt
38 mmt
63 mmt
89 mmt
Price each
20.70
22.88
31.06
39.70
144
134048
134070
134054
134053 134052
134016
134018
134017