Page 161 - Buck & Hickman Industrial Supplies 2016
P. 161

Vices
Record Vices
Woodworkers
Designed to meet the most arduous workshop conditions.
Part Mounting Price
Hinged pipe vices
The frame containing main screw and top jaw are hinged together. A hook on the frame locks the jaws and final adjustment is made by the main screw. For fast, repetitive work.
Metal folder bench vice
For fast, accurate sheet metal folding, this tool is designed to be held in a standard bench vice.
Max sheet width 615mm (24.1⁄2””), max sheet gauge (mild steel) 22 gauge. Folds up to 90°. Weight 9kg.
Price Order Code each
1291649 66.78
Tri Vice
The Roughneck Tri-Vice is a clever device, suitable
for a wide range of applications. Manufactured for
use with a wide range of materials such as timber, pipes, metal, plastic and many more. The Tri-Vice lifts the material off the ground, allowing you to measure, cut and drill with ease. It features a lifetime warranty, and is manufactured from light and durable but super strong industrial strength steel, and is very portable and features an integrated measuring rule.
Price Order Code each
2516401 20.63
Order Code
012972
012973
012974
012966
212975
012975
Number
52 PD
52 1/2 PD
53 PD
52 ED
52 1/2 ED
53 ED
Width of Jaws Type each
175mm / 7in
230 mm
265 mm
175 mm
230 mm
265 mm
Plain screw 59.23 and dog
Plain screw 80.86 and dog
Plain screw 89.80 and dog
Quick 128.14 release and
dog
Quick 177.99
release and
dog
Quick 186.14 release and
dog
Part Order Code Number
012953 T92C
012954 T9212C
012955 T9312C
012957 T96
Capacity Price
for Pipes
10-60 mm
10-76 mm
10-102 mm 10-165 mm
Bore Size (in) each
1/8 - 2 “ 146.76
1/8 - 2-1/2 “ 209.89
1/8 - 3-1/2 “ 293.45
1/8 - 6 “ 704.89
Woodcraft vices
Vices on tripod stand
Fits under the bench in the normal way the jaws being
Portable, folding units for site and workshop use.
flush with the bench top.
Order Code Part Number
212972 TV150B
212973 TV175B
Width of Jaws
150 mm
175 mm
Price Price Order Code Part Number each
each 213005 TTS10 207.47
25.45
27.42
Chain pipe vice
Medium duty 5” multi-vice
This vice features an integral anvil and hardened steel pipe jaws with a 3” capacity. The body and sliding jaws are cast from close grained grey iron which is machined on all friction surfaces to ensure a smooth working action. A fused steel handle that bends
before the vice can be over stressed. The main screw incorporates a twin speed rolled acme thread to close or open jaws with minimum winding. The 360° rotating head allows work to be positioned at any angle and the swivel base rotates to a full 360°. Ideal for professional and serious DIY users.
Price Order Code each
2024882 115.99
The pipe sits on two V formed jaws, the high tensile chain is looped over, locked and tensioned by a handle and screw. A compact unit providing a very powerful grip.
Part Capacity Price
Order Code Number
012958 T181C
012959 T182C
012961 T183C
for Pipes
60 mm
115 mm
220 mm
Bore Size (in) each
1/8 - 2 “ 93.44
1/4 - 4 “ 201.08
1/2 - 8 “ 340.26
143
134065
134064
134062
134057
134067
134066
134071
134056


































































































   159   160   161   162   163