Page 160 - Buck & Hickman Industrial Supplies 2016
P. 160

Vices
Record Vices
Record vices 138496
Light and medium duty vices constructed from high quality grey iron castings which due to low impact resistance should not be used where heavy hammering is anticipated. Heavy duty vices have a high impact resistance and are cast from S.G. ductile iron, a strong flexible material. All castings are machined on CNC equipment for a consistently high standard of finish.
Mechanics vices
Medium duty vices commonly found in workshops and garages. Steel handle and plain screw with hardened replaceable jaw plates.
Engineers vices
Heavy duty vices with quick-release mechanism to save time and effort. These models are built to take heavy hammering and feature an integral anvil on the fixed base.
Detachable fibre vice grips
Designed to give a firm grip without damaging soft or polished surfaces. Round corners reduce the risk of injury to hands.
Part Order Code Number
012945 84/34
012944 36
012940 112
012941 114
Width of Jaws
4 1/2in / 115mm
6in / 150mm
150mm / 6in
205mm / 8in
Jaw Price Opening each
Order Code Size, jaw (mm)
212935 75
212936 90
212937 100
212938 110
212939 115
212940 125
212941 133
212942 150
Size, jaw (in)
3 in
3-1/2 in
4 in
4-1/2 in
4-1/2 in
5 in
5-1/4 in
6 in
Price each
8.23
10.67
11.53
8.55
8.98
13.00
13.33
13.67
5 3/4in / 145mm 7 1/2in / 190mm 185mm / 7-1/4in 235mm / 9-1/4in
460.68
946.11
858.13
1053.04
Part Order Code Number
012902 1
012904 3
012905 4
012906 5
012907 6
012909 8
Width of Jaws
3in / 75mm
4in / 100mm
4 1/2in / 115mm
5in / 125mm
6in / 150mm
8in / 205mm
Jaw Price Opening each
3 1/4in / 85mm
4 3/4in / 120mm
5 1/2in / 140mm
6 1/2in / 165mm
8in / 205mm
9 1/4in / 235mm
46.52
88.74
155.67
180.32
268.26
493.21
Fitters vices
Swivel bases
Heavy duty vice with quick-release mechanism for industrial workshops.
Steel jaw plates
134061
Price each
15.96
27.65
27.83
40.33
35.43
42.69
53.76
46.41
54.79
Suitable for use with any Record mechanics vice.
Order Code To Suit Vice
012934 1
012935 3
012936 4 and 5
012937 6, 8, 25 and 36
012938 84/34 and 23
Price each
38.70
68.81
68.81
93.86
84.28
Part Order Code Number
012912 23
012914 25
Width of Jaws
4 1/4in / 110 mm 6in / 150mm
Jaw Opening
6 1/2in / 165mm 8 1/4in / 210mm
Price each
360.81
468.96
Supplied as a pair complete with screws.
Order Code
012918
012919
012920
012921
012926
012924
212988
212991
212990
Width of Jaws
100mm / 4in
4 1/2in / 115mm
125mm / 5in
150mm / 6in
4-1/2in / 110 mm
150mm / 6in
115mm / 4-1/2in
150mm / 6in
6in / 150mm
To Suit Vice
3
4
5
6
23
25
84/34
36
112
142
134060 134058
134059
134063
134069


































































































   158   159   160   161   162