Page 146 - Buck & Hickman Industrial Supplies 2016
P. 146
Cable Cutters
Cable Cutters
Cable cutters
Copper and aluminium cable cutters, with integral opening spring and locked closed catch. Cuts without crushing the cable.
Ratchet
Price each
38.76
51.04
237.08
RCC cable cutter
Designed to cut up to 1.75 in (44.45 mm) diameter cable. It will cut copper, aluminum, solid and stranded conductors along with multiple conductors.
With a quick-release thumb lever which allows the operator to halt cutting operation and to remove tool if necessary and the compact design allows one-hand operation and cutting in confined spaces. A Locking mechanism locks the handles in a closed position for easy storage when not in use.
Please note that it is Not suitable for steel or ACSR cable.
Price Order Code each
2017103 157.69
Ratchet cable cutters
Copper and aluminium cable cutters, with ratchet blade system for easy cut through of thick gauge cables. Particularly useful in confined spaces.
Supplied with non slip grips with guards.
Order Code Part Number
1233746 412B.10
1233741 412.16
1233743 412.42
Cutting Capacity
10 mm
16 mm
42 mm
Order Code Part Number
1233748 413A.32
Cutting Capacity
210 mm
Price each
218.86
CC26 cable cutter
These cutters can be used on a wide range of unarmoured copper and aluminium cables up to 26mm maximum outside diameter.
Order Code Length
212918 606 mm
Price Length (in) each
23-3/4 “ 105.92
Ratchet Action Cable Cutters
Ratchet cable cutter
A cutter for copper and aluminium cables up to
40mm2 diameter designed specifically for two-handed operation. The wide handle opening avoids knuckle damage when the cable is finally cut. Ideal or polythene insulated telecom cables.
Price Order Code each
1274368 47.05
For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and wire ropes. Precision ground, hardened blades. Clean and smooth cut without crushing
and deformation. One-hand operation using ratchet principle. Little handforce required due to very high transmission ratio. Two-stage ratchet drive for easy cutting. Simple handling as a result of low weight and compact design - can be used even in confined areas. Guard prevents operators’ fingers being pinched. High- grade special tool steel, forged, oil-hardened Model: Fixed handle with support area for putting down the pliers when cutting.
WC16 cable cutter
Model number Cable Size Cutting Capacity Handle Type
Length
95 31 250
240 mm2
32 mm
With multi- component grips
250 mm
95 31 280
380 mm2
52 mm
With multi- component grips
280 mm
Price each
139.00
186.53
Will cut wire rope up to 16mm diameter, also steel armoured electric cable up to 21mm outside diameter.
Order Code Model number
2003202 95 31 250
2003203 95 31 280
Order Code Length
212917 718 mm
Price Length (in) each
28-1/4 “ 131.93
Cable cutter
A ratchet type cutter suitable for copper and aluminium cables up to 30mm diameter and steel wire armoured cables up to 20mm diameter.
Part
Order Code Number Length (mm) Length (in)
012367 3080/250 250 10
Price each
233.12
128
133957
133956
133952
133963
133967
133968
7358
133964