Page 147 - Buck & Hickman Industrial Supplies 2016
P. 147

Cable Cutters | Shears | Snips
Ratchet
Shears
Tinsnips
Cable Cutter (Ratchet Principle, 3-stage)
Easy handling due to low weight (800 g) and compact construction (320-m length) - usable in confined areas also. Cutting through copper and aluminium cables with diameters of up to 60 mm in one-hand and two- hand operation. Hardened cutting edges, precisely ground, cut smoothly and neatly without crushing. For cutting copper and aluminium single conductors as well as multiple stranded cables (not suitable for steel wire and wire ropes). Innovative three-stage ratchet-drive with high leverage for easy cutting in one-hand and two-hand operation. Fixed handle with support area
for putting down the pliers when cutting. High-grade special tool steel, forged, oil-hardened.
Mini sheet metal cutter
For use on mild steel. Can be used to cut straight, curved and internal corners. Can be bench or vice mounted.
Capacity, cutting sheet
Order Code steel Net Weight
010617 1.6 mm 1.8 kg
Price each
50.95
Tinsnips straight pattern
Straight jaws highly polished and hardened to very close tolerances for durability.
Price Order Code Length (mm) Length (in) each
217020 200 8 13.36
217021 250 10 15.47
217022 300 12 19.36
Model number Cable Size Cutting Capacity Handle Type Length
9532320
600 mm2
60 mm
With multi-component grips 320 mm
Price Order Code Model number each
80022550 9532320 234.68
Sheet metal and bar shears
G245 straight blade
Open joint design for easy sharpening. Replaceable nut and bolt for long life. Precision blades for maximum cutting efficiency. No nip handles.
For general purpose, straight cutting of sheet metal.
Quality workshop shears for bench mounting. Complete with handle.
SWA Cable Cutter 315mm
Model 95 32 315 A: tool black lacquered; handles with multi-component grips
Cuts through steel wire armoured cables with a diameter of up to 45 mm / 380 mm2 (e.g. 4 x 95 mm2) using One or two-handed operation
Sturdy. Easy to use. Stable.
Simple handling due to low weight (800 g) and compact design (315 mm length) – can also be used in confined areas
Precision ground blades and induction hardened cutting edges cut smoothly and neatly without crushing Innovative high leverage three-stage ratchet-drive Support area for putting down the pliers when cutting Not suitable for cutting ACSR cable and wire rope! High-grade special tool steel, forged, oil-hardened
Capacity, cutting Order Code sheet steel
010615 3 mm
010616 4 mm
Diameter, bar
8 mm
12 mm
Price each
112.68
143.91
Order Code Length (mm)
012771 200
012772 250
012773 300
012774 350
Length (in)
8
10
12
14
Price each
14.86
18.01
20.14
25.46
Cutting Order Code Part Number Capacity
2527764 95-32-315-A 45 mm
Overall Length
315 mm
Price each
193.63
Anvil shears
High carbon steel blades, chrome plated. Vinyl coated handles. Blades and anvils are replaceable. Mitre version features a multiple angle guide.
G245S straight blade
Order Code Length (in)
010670 7-1/2 “
010671 8 “
010672 8 “
Jaw Type
Straight
Straight
Mitre
Price each
17.97
18.31
18.48
The G245S range is fitted with spring divided handles which automatically open the snips at the end of each cut.
Order Code Length (mm)
012787 200
012788 250
012789 300
012790 350
Length (in)
8
10
12
14
Price each
22.46
26.18
29.00
35.36
129
518383
7357
134026
134025
134024
134042
134040
134046


































































































   145   146   147   148   149