Page 148 - Buck & Hickman Industrial Supplies 2016
P. 148

Snips
Tinsnips
G246 curved blade
Suitable for cutting clockwise, tight radii and small angle cutting.
Heavy duty cranked pattern
Right hand. For use on heavier gauge metals. Cuts straight or circular. Fulcrum bolt and nut, high tensile steel.
Order Code Length (mm)
012775 200
012776 250
012777 300
Length (in)
8
10
12
Price each
26.09
27.47
31.76
Heavy duty cranked snips
Left hand cranked for straight and clockwise cutting.
Part Price Order Code Number Length (mm) Length (in) each
012786 TG67 275 11 32.34
Spare nuts and bolts
For G67, G69, G691 and G950.
Price Order Code each
212795 3.43 Price
each
35.21
45.39
Order Code Length (mm)
217025B 300
Length (in)
12
Price each
25.49
Jewellers pattern
Heavy duty cranked snips
Right hand cranked for straight and anti-clockwise cutting.
Part
Order Code Number Length (mm) Length (in)
012781 TG69 275 11
012782 TG691 350 14
Special alloy tool steel with fine points to reach awkward positions.
Order Code Length (mm)
217024 175
Length (in)
7
Price each
14.16
Snips
Heavy duty tinsnips
Ultra lightweight aluminium construction. Extra large handles allows use of snips whilst wearing gloves. High carbon steel blades make these snips very powerful.
Jewellers snips
Universal medium duty snips
Two patterns of short-bladed light duty snip designed for use on precious metals by silversmiths etc.
Right hand cranked suitable for both straight and off straight cutting.
Part Price Order Code Number Length (mm) Length (in) each
012784 TG950 300 12 38.68
Order Code Size
010675 12 ”
Price each
20.49
Part Order Code Number
012780 TG056
012779 TG56
Length Length Price
Type(s) (mm) (in)
Curved 175 7
Straight 175 7
each
27.59
18.50
130
134038
134047
134041
134044
134043 134045
134032
134036 134039


































































































   146   147   148   149   150