Page 144 - Buck & Hickman Industrial Supplies 2016
P. 144
Pliers | Crimping Tools | Cable Cutters
Crimp Terminals
Copper tube crimping lugs
Manufactured from electrolytic copper tube and designed to obtain the most effective combination
of electrical conductivity and mechanical strength. Annealing guarantees optimum durability to enable the connectors to withstand the deformation that arises when they are compressed.
Hydraulic Hand Tools
Hydraulic crimping tool HT51
This hydraulic compression tool develops a crimping force of 50kN with a built in safety valve and a pressure releasing system that can be operated at any stage of the compression. With spring loaded handles and a tool head that rotates through 180 degrees connectors can be positioned with one hand while the other advances the dies. For use with copper cables up to 150mm2. Complete with steel carrying case. Die sets are to be purchased separately.
Cable Cutters
Power Cable Cutter
Black oxided/phosphated, dual component comfort handle sleeves. DIN ISO 5743.
Order Code Length
2525376 210 mm
Price each
41.28
Order Code Stud size Conductor size Pack Size
Price each
20.80
20.80
26.29
27.94
33.00
32.50
37.84
40.59
41.97
41.97
46.84
56.49
40.95
46.07
54.43
Order Code
Price each
271451 6 mm
271452 8 mm
271453 10 mm
271455 8 mm
271457 6 mm
271458 8 mm
271459 10 mm
271460 8 mm
271461 10 mm
271462 12 mm
271463 8 mm
271465 12 mm
271467 12 mm
271468 16 mm
271469 12 mm
10 mm2
10 mm2
10 mm2
16 mm2
25 mm2
25 mm2
25 mm2
50 mm2
50 mm2
50 mm2
70 mm2
70 mm2
95 mm2
95 mm2
120 mm2
100
100
100
100
100
100
50
50
50
50
50
50
50
50
50
271505 520.80
Hydraulic crimping tool HT131-C
A twin stage hydraulic hand compression tool developing a crimping force of 130kN, suitable for installing crimp type electrical connectors on copper cables up to 400sq mm and on aluminium cables up
to 300sq mm. The built in safety valve will by-pass the oil supply when the maximum pressure is reached and a pressure releasing system can be easily operated at any stage of the compression. For ease of operation and comfort of the operator the tool head can be fully rotated through 180 degrees. This robust and self contained tool uses the semi-circular slotted dies which are common to most 130kN tools, but are not supplied with the tool. Complete with steel carrying case.
Bowden Cable Cutter
Mechanical Hand Tools
For Bowden cables and soft wire rope up to 3.0 mm dia. (also V2A). Smooth and clean cutting due to special shape of the cutting edges. Sickle shape cutting edges surround the material and prevent the wire rope fanning out. Little handforce required due to very high transmission ratio. With opening spring and locking device. Cutting edges additionally induction hardened. High-grade special tool steel, forged, oil-hardened Description: With opening spring and locking device.
Order Code Model number
271510 HT131-C
Crimp Dies
Die sets
Order Code Conductor size
271536B 4 - 6 mm2
271537 10 mm2
271538 16 mm2
271539 25 mm2
271540 35 mm2
271541 35 (flexible) mm2
271506 50 mm2
271542 50 (flexible) mm2
271507 70 mm2
271543 70 (flexible) mm2
271508 95 mm2
271544 95 (flexible) mm2
271509 150 mm2
271545 120 (flexible) mm2
271546 150 mm2
Price each
850.08
Price each
31.91
25.85
25.85
25.85
25.85
25.85
25.85
25.85
25.85
25.85
25.85
25.85
25.85
25.85
25.85
Model number Cutting Capacity Handle Type Length
Order Code Model number
2003204 95 61 150
95 61 150
3.0 mm Plastic coated 150 mm
Price each
17.29
Mechanical crimping tool TN120SE
This tool is particularly robust and crimps non-insulated connectors and terminals from 10 to 120mm2. Features an adjustable nest which is set by turning a screw against a table of conductor sizes for either low stranded or flexible cables.
Price Order Code each
271504 167.00
WC6 cable cutter
Suitable for cutting stranded wire, electric cable and metal without distorting the end profile of the material. Handles are spring loaded for single-handed operation with a thumb lock to hold them in a closed position. Capacities are 6.5mm diameter mild steel strand and un-armoured electric cable, 5.0mm diameter high tensile rope, 4.0mm diameter spring steel wire.
Order Code Length
210116 195 mm
Length (in)
7-5/8 “
Price each
35.00
126
134023
133649
134020
134022
134021
133959
7348
171664