Page 145 - Buck & Hickman Industrial Supplies 2016
P. 145

Cable Cutters
Cable Cutters
Cable shear
Designed to cut both copper and aluminium cables so as to eliminate any ovality which may cause difficulty in fitting terminations. Will cut cable up to 40mm2.
Part Price
Wire Rope Cutter
With two crimping dies for end caps on Bowden
cable sheaths and end ferrules for traction cables. Comfortable work thanks to handy, slim design and internal opening spring. Bolted joint for precise blade guidance, re-adjustable. High leverage for reduced effort. Cutting-edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, oil-hardened Description: With opening spring and locking device. For medium hard wire up to 6 mm dia., e.g. Bowden cords, but also for cables and steel rods. Cutting edges additionally induction hardened. Special blade geometry prevents the wire rope fanning out.
Price Order Code Model number each
1569810 95 61 190 26.42
Copper / aluminium cable cutter
Notched end for wire stripping. Ideal for single and multi strand cables. Length 231mm.
Price Order Code Part Number each
1278882 985925 38.47
2520 Cable Cutter
Cable cutter to cut aluminium or copper cables with or without messenger wire
Finish: Black finish, handles epoxy painted
Material: Alloy steel
For maximum service life only the notched part of the blade to be used for ferrous material
Cutting capacity: 30 mm diameter of Al/Cu with a messenger wire of hard steel of maximum 6 mm diameter
2520-SH: Spare blades, screws and nut
Cutting Cutting
Capacity Capacity Price Order Code - Copper Wire - Soft Metal Length each
012311 30 mm 30 mm 550 mm 142.83
Order Code Number Length (mm) Length (in)
012368 3095/280 280 11
each
39.56
Model number
95 61 190
Cutting Capacity
4 mm
Cutting Capacity - Hard Wire
2.5 mm
Cutting Capacity - Medium/Hard Metals
4.0 mm
Handle Type
Plastic coated
Length
190 mm
Max Depth of Cut
6 mm
Cable cutting pliers
Cable/wire stripping pliers that can both cut and strip copper/aluminium cables. Manufactured from carbon steel all with phosphate surfaces and heads with mirror polish finish. Handles are PVC coated.
Stripping Cutting
Price each
21.27
29.48
Order Code Part Number Capacity
Capacity
50/35
95/70
2006067 2233 D-160
2006068 2233 D-240
10
16
909 cable cutter
Wire Rope Cutter
• For Cutting Bowden Cables, Stainless Steel Ropes and Wire Ropes with Steel and Textile Cores up to 6mm.
• Wire Rope, Nails, Screws and Bolts up to 4mm.
• Single and Multi-core Copper and Aluminium Cables up to 6mm.
• Metal Injection Moulded, High Speed Steel Cutting Plates.
• Soft Shearing Cut to prevent the wire rope from fanning out.
• Specially Arched Cutting Edges with a Hardness of 62-65HRC.
• Easy to Change Cutting Plates.
• Adjustable Joint for Precise Cutting Plate Guidance. • Hot Drop Forged Plier Body.
• Two Component Handle for maximum comfort.
• Made in Germany.
Price Order Code Overall Length each
2525965 200 mm 102.41
Drop forged steel jaws and a double fulcrum action give this compact cutter a maximum capacity of 4.0mm outside diameter soft steel or 1.5mm outside diameter hard steel wire. The pressed steel handles are spring loaded for single hand operation with a thumb lock to hold them in a closed position when not in use.
Order Code Part Number
012009 T909
Price Length each
225 mm 35.24
127
133955
133950 133962
133954
7347
451726
8298


































































































   143   144   145   146   147