Page 143 - Buck & Hickman Industrial Supplies 2016
P. 143
Pliers
Crimping - End Sleeves
Crimping Sets
Crimp Terminals
Self-adjusting Crimping Pliers For End Sleeves (Ferrules)
For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4. Self-adjusting adaptation to the desired end sleeve (ferrule) size: no wrong crimps caused by using the wrong die. Fits all twin- ferrules within the application range. Lateral access of the end sleeves (ferrules) into the tool. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). These tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. High operation comfort thanks to handy shape and low weight. Chrome vanadium electric steel in special quality, oil-hardened Model: Hexagonal crimping for optimum positioning in confined areas.
Crimpstar crimping kit V3/HP3/PVC
Crimping kit contains HP3 ratchet crimping tool plus 750 various PVC insulated terminals in a robust plastic carrying case.
Crimp terminals
Special funnel shape of PVC sleeve ensures complete and easy entry of the conductor into the barrel of the terminal. The internal surface of the terminals barrel is rifled to improve contact with conductor strands and to improve the tensile strength when crimped. Packs of 100.
Order Code
271503
Price each
89.30
Price Stud type each
Ring 4.40
Ring 3.90
Ring 4.20
Ring 4.80
Ring 4.50
Ring 4.50
Ring 6.90
Ring 7.10
Ring 7.20
Fork 4.20
Fork 4.10
Fork 4.20
Fork 4.50
Fork 4.70
Fork 4.60
Fork 6.90
Fork 7.00
Fork 7.10
Splice 6.40
Splice 6.50
Splice 9.10
Female 6.30
Male 7.10
Female 6.50
Male 7.60
Female 8.90
Male 10.20
Crimping Capacity Crimping Capacity Crimping Capacity Crimping Capacity Diameter Capacity Finish
Length
Wire Size - AWG
(Max) (Min) Max Min
10 AWG 28 AWG 6.0 mm2 0.08 mm2 0.08-6.0 Burnished 180 mm 28-10
Order Code Colour
271401 Red
271402 Red
271403 Red
271404 Blue
271405 Blue
271406 Blue
271407 Yellow
271408B Yellow
271409 Yellow
271410 Red
271411 Red
271412 Red
271413 Blue
271414 Blue
271415 Blue
271416 Yellow
271417 Yellow
271418 Yellow
271419 Red
271420 Blue
271421B Yellow
271422 Red
271423 Red
271424 Blue
271425 Blue
271426 Yellow
271427 Yellow
271428 Red
271429 Blue
271430 Yellow
271431 Red
271432 Blue
271433B Yellow
271434 Red
271436 Blue
271437 Blue
271438 Yellow
Stud size
3 mm
4 mm
5 mm
3 mm
4 mm
5 mm
3 mm
4 mm
5 mm
3 mm
4 mm
5 mm
3 mm
4 mm
5 mm
3.5 mm
4 mm
5 mm
4 mm
5 mm
6.5 mm
6.35 mm
6.35 mm
6.35 mm
6.35 mm
6.35 mm
6.35 mm
Price each
118.38
Crimp sets
Order Code Model number
2003210 97 53 14
Crimping Sets
Crimp set for cutting, stripping and crimping ferrules up to 4.0mm.
Case consists of:-
Case, PSC 01 Neutral with insert boxes A8 (4 pieces) and A7 (2 pieces)
Ferrules with plastic collars, H0.5-H4.0
Collars H0.5/14 H0.75/14 H1.0/14 H1.0/14 H2.5/14 H4.0/14
Kits:
PZ 4 Kit
PZ 4 Crimp tool, Stripax cutting
PZ 6/5 Kit
PZ 6/5 crimp tool, Stripax cutting and stripping tool.
Order Code Model Number
QTY 500 500 1000 1000 500 500
and stripping tool
1.8 mm Pin 4.50
1.8 mm Pin 4.90
2.2 mm Pin 8.10
2.3 mm Blade 5.00
2.5 mm Blade 5.00
2.9 mm Blade 9.00
3.0 mm Hook 5.30
3.0 mm Hook 5.40
4.6 mm Hook 6.10
6.7 mm Hook 9.30
Crimping sets & tools
Multi-purpose and ratchet type crimping tools available individually or as a kit containing a tool and a selection of popular terminals. For pre-insulated connectors in the conductor range 0.5 to 6.0mm2.
7817134
7817150
PZ 4 kit
PZ 6/5 kit
Price each
239.08
211.07
Order Code Item Description
272401 Multi-purpose tool
272402 Multi-purpose kit
272403 Ratchet tool
272404 Ratchet tool kit
Price each
5.92
12.68
31.71
37.06
125
133679 7337
133678 133677
133650