Page 142 - Buck & Hickman Industrial Supplies 2016
P. 142
Pliers
Crimping Insulated & Non-Insulated
Knipex MultiCrimp®, crimping pliers with
quick changer magazine
Crimping pliers with round magazine and 5 interchangeable profiles for: non-insulated open plug connectors (4.8 + 6.3 mm width) from 0.5 - 6.0 mm2; insulated terminals + plug connectors from 0.5 - 6.0 mm2; end sleeves (ferrules) from 0.25 - 6.0 mm2; non- insulated terminals and plug connectors from 0.5 - 10 mm2; non-insulated butt connectors from 1.5 - 10 mm2. Professional, high crimping quality due to precision dies and integral lock with very fine adjustment (self- releasing mechanism) and factory tool-calibration. Ergonomically shaped two-colour dual component handles for one and two-hand operation.
Easy and quick change of crimping dies - no tools required.
Crimping - End Sleeves
Self Adjusting Crimping Pliers
For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4. Self-adjusting adaptation to the desired end sleeve (ferrule) size: no wrong crimps caused by using the wrong die. Fits all twin- ferrules within the application range. Front loading of the end sleeves (ferrules) into the tool. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Crimping pressure has been set precisely (calibrated) in the factory, re-adjustable. Optimum transmission
of force thanks to toggle lever for fatigue-reduced operation. High operation comfort thanks to handy shape and low weight. Chrome vanadium electric steel in special quality, oil-hardened Model: Crimping from 0.08 - 10.0 mm in one profile. End sleeves (ferrules) up to 2.5 mm can also be loaded parallely from the side.
Self Adjusting Crimp Pliers For End Sleeves
For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4. Self-adjusting adaptation to the desired end sleeve (ferrule) size: no wrong crimps caused by using the wrong die. Fits all twin- ferrules within the application range. Lateral access of the end sleeves (ferrules) into the tool. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). These tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. High operation comfort thanks to handy shape and low weight. Chrome vanadium electric steel in special quality, oil- hardened Model: Square crimping for optimum contact areas in the clamp connection.
Ferrule style
Capacity mm2
No. of
crimping AWG positions
Crimping Capacity Crimping Capacity Crimping Capacity Crimping Capacity Diameter Capacity Finish
Length
Wire Size - AWG
(Max) (Min) Max Min
7 AWG 28 AWG 7 AWG 28 AWG 0.08-10.0 Burnished 190 mm 28-7
Crimping Capacity Crimping Capacity Crimping Capacity Crimping Capacity Diameter Capacity Finish
Length
Wire Size - AWG
(Max) (Min) Max Min
7 AWG 28 AWG 7 AWG 28 AWG 0.08-10.0 Burnished 180 mm 28-7
Non- 0.5-6.0 insulated,
open plug-
type
connectors
Insulated 0.5-6.0
terminals and plug connectors
End sleeves 0.25-6.0 (ferrules)
Non-insulated 0.5-10.0 terminals and
plug
connectors
Non-insulated 1.5-10.0 butt
connectors
Order Code Model number Length
2003206 97 33 02 250 mm
20-10 3
20-10 3
23-10 5
20-7 4
15-7 5
Order Code Model number
Price each
113.27
1569787
97 53 08
Price each
112.47
Order Code Model number
1251976 97 53 04.
Self Adjusting Crimping Pliers
Price each
186.67
For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4. Self-adjusting adaptation to the desired end sleeve (ferrule) size: no wrong crimps caused by using the wrong die. Fits all twin- ferrules within the application range. Front loading of the
end sleeves (ferrules) into the tool. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Crimping pressure has been set precisely (calibrated) in the factory, re-adjustable. Optimum transmission of force thanks to toggle lever for fatigue- reduced operation. High operation comfort thanks
to handy shape and low weight. Chrome vanadium electric steel in special quality, oil-hardened Model: Crimping from 0.08 - 10.0 and 16.0 mm in one profile. With selector lever for setting the crimping area either to 0.08 - 10 mm or 16 mm.
Crimping Capacity Crimping Capacity Crimping Capacity Crimping Capacity Diameter Capacity Finish
Length
Wire Size - AWG
Order Code
1569791
(Max) (Min) Max Min
5 AWG
7 AWG
5 AWG
7 AWG 0.08+16.0 Burnished 190 mm 7+5
Model number
97 53 09
Price each
122.25
124
PO-514404
7340 7349
7285